M6KM - Puller, Cable M6K-M Maxis 6K W/ Motor

Southwire

  • $10965.45 (Each)
  • $10,965.45 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M6KM
Manufacturer
Southwire
Manufacturer's Part Number
57648501
Description
Puller, Cable M6K-M Maxis 6K W/ Motor
"Puller, Cable M6K-M Maxis 6K W/ Motor" 1 Ea
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
032886884191 / 00032886884191
Weight per unit
194.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,965.45 (Each)
Resources
Images
 
 
M6KM - Small Image
 
M6KM - Large Image
 
M6KM - Large Image
 
M6KM - Large Image
Attachments
 
 
M6KM - Specification Sheet
Other Links
 
 
M6KM - Other
 
M6KM - Other
Descriptions
extra long description
SWC 57648501 Maxis® 6K (with 1680-
Description
PULLER, CABLE M6K-M MAXIS 6K W/ MOTOR
Product Type
Maxis® 6K (With 1680-20 Motor)
Features
The Maxis 6K cable puller is a 6,000 lb. cable puller that only requires one person to set up in less than 2 minutes. It features two pulling speeds: 12 FEP at low and 44 FEP on high. The M6K-M is able to quickly adapt from underground to overhead pulls.
Long Description
"PULLER, CABLE M6K-M MAXIS 6K W/ MOTOR" 1 EA
Special Features
2 Speed
Construction
Puller
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
57648501
GTIN
00032886884191
UPC
032886884191
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Puller
Packaging
Weight per each
194.5
Carton
1
Uses, Certifications, and Standards
Capacity
6000
Application
Pulling
You must have an account to view stock levels
These alternate items can be purchased instead of M6KM.
Jump To:

Similar Items

Similar items are close alternatives to M6KM, though they may not be 100% alike.

6000 LBS Cable Puller
  • Our Part #: PI6K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
PI6K - Southwire Company

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

false