IPLD303C - 3/0-6AWG 3PRT Insltd Tap Conn

Nsi

  • $53.12 (Each)
  • $53.12 (Each)

  • $318.72 (Per 6)
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
IPLD303C
Manufacturer
Nsi
Manufacturer's Part Number
IPLD3/0-3C
Description
3/0-6AWG 3PRT Insltd Tap Conn
The Polaris IPLD3/0-3C Multi-Tap Dual-Sided Entry Vision Tap Connector Features 3 Ports Sized For 3/0 - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381996480 / 6623819964802 / 00662381996480
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.12 (Each)
Carton
$318.72 (Per 6)
Resources
Attachments
 
 
IPLD303C - Specification Sheet
Images
 
 
IPLD303C - Small Image
 
IPLD303C - Large Image
Tech Bulletins
 
 
IPLD303C - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Wire Size
3/0-6 AWG
Poles
1
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Finish
Plastisol Insulated
Color
Clear
Dimensions and Weight
Size
L=2.630 - W=1.830 - H=1.790
Descriptions
Product Type
Polaris Vision Tap 3/0 3 Port Dse
Description
3/0-6AWG 3PRT INSLTD TAP CONN
extra long description
NSI IPLD3/0-3C POLARIS Vision Tap 3
Features
The Polaris IPLD3/0-3C 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal co
Long Description
The Polaris IPLD3/0-3C Multi-Tap Dual-Sided Entry Vision Tap Connector features 3 ports sized for 3/0 - 6 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications
Special Features
(3) 3/0-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD3/0-3C
Brand
Polaris
GTIN
00662381996480
UPC
662381996480
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Double Sided Entry
Packaging
Weight per each
0.31
Carton
6
Uses, Certifications, and Standards
environmental conditions
Dry Location Only
standard
UL 486A/B
Application
Wire Termination
Temperature Rating
90
Enclosure
Clear Plastisol
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLD303C.
Jump To:

Similar Items

Similar items are close alternatives to IPLD303C, though they may not be 100% alike.

Multi-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, P...
  • Our Part #: IPLD303
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IPLD3/0-3
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($317.16) ·
IPLD303 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$52.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat