IPLD303 - 3/0-#6 3 Pole Polaris Connector Block

Nsi

  • $56.62 (Each)
  • $56.62 (Each)

  • $339.72 (Per 6)

In-Stock: 14 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPLD303
Manufacturer
Nsi
Manufacturer's Part Number
IPLD3/0-3
Description
3/0-#6 3 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 In Overall Length, 600 V, 0.31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381927019 / 6623819270194 / 00662381927019
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.62 (Each)
Carton
$339.72 (Per 6)
Stock Availability
Nacogdoches
14 (Check another store)
All Stores
1,944
Resources
Images
 
 
IPLD303 - Small Image
 
IPLD303 - Large Image
 
IPLD303 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Number Of Conductors
3
Poles
1
Voltage Rating
600 V
Wire Size
3/0-6 AWG
Material, Color, and Finish
Color
Black
Conductor Material
Copper;Aluminum
Finish
Plastisol Insulated
Insulation Color
Black
Insulation Material
Plastisol
Dimensions and Weight
Overall Length
2.63 in
Size
L=2.630 - W=1.830 - H=1.790
Descriptions
Description
3/0-#6 3 POLE POLARIS CONNECTOR BLOCK
Extra Long Description
NSI IPLD3/0-3 3/0-6 Awg Polaris In
Features
The Polaris IPLD3/0-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strengt
Long Description
Multi-Tap Connector, #6 AWG Conductor Size, 3/0 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 in Overall Length, 600 V, 0.31 lb/EA
Product Type
Multi-Tap Connector
Short Description
Multi-Tap Connector, Insulated, 2.63 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Additional Information
For Use With
Wire Termination
Insulated/Non-Insulated
Insulated
Maximum Conductor Size
3/0 AWG
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#6 AWG
Minimum Operating Temperature
-45 °C
Package Quantity
6 CT
Standards Met
UL Listed 486B;CSA Certified;cULus Listed
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IPLD3/0-3
Sub Brand
POLARIS(TM)
GTIN
00662381927019
UPC
662381927019
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
0.31 lb/EA
Weight per each
0.31
Carton
6
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL 486A/B
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,944

Location search:

A-L

Location Stock Available
Andrews
1 View Store
Arlington Branch
103 View Store
Athens
3 View Store
Avondale
2 View Store
Bartlesville
8 View Store
Bastrop
4 View Store
Baytown
5 View Store
Benton
5 View Store
Bentonville
6 View Store
Big Spring
7 View Store
Borger
8 View Store
Bridgeport
3 View Store
Brownsville
6 View Store
Brownwood
12 View Store
Bryan-College Station
6 View Store
Burleson
6 View Store
Cabot
5 View Store
Carlsbad
6 View Store
Cedar Park
12 View Store
Cleburne
7 View Store
Clovis
7 View Store
Colorado Springs
9 View Store
Conroe
6 View Store
Conway
4 View Store
Cookeville
19 View Store
Corsicana
20 View Store
Covington
4 View Store
Dallas
12 View Store
Deer Valley
3 View Store
Denton
5 View Store
Dodge City
5 View Store
Doraville
8 View Store
Dripping Springs
3 View Store
Dumas
18 View Store
Duncan
11 View Store
Durant
9 View Store
Edmond
6 View Store
El Dorado
9 View Store
Enid
7 View Store
Ennis
6 View Store
Fayetteville
6 View Store
Forney
1 View Store
Fort Collins
2 View Store
Fort Smith
8 View Store
Ft. Worth
62 View Store
Gainesville
3 View Store
Galena Park
6 View Store
Galveston
6 View Store
Georgetown
17 View Store
Gonzales
4 View Store
Granbury
11 View Store
Greenville
6 View Store
Harlingen
3 View Store
Hendersonville
9 View Store
Hereford
10 View Store
Hobbs
8 View Store
Hope
5 View Store
Hot Springs
1 View Store
Humble
4 View Store
Huntsville
7 View Store
Hutchinson
12 View Store
Kansas City - North
6 View Store
Katy
11 View Store
Kenedy
12 View Store
Kerrville
8 View Store
Kilgore
6 View Store
Killeen
6 View Store
Lafayette
3 View Store
Lancaster
3 View Store
Laredo
4 View Store
Lawrence
7 View Store
Lawton
6 View Store
League City
9 View Store
Lee's Summit
4 View Store
Leesville
1 View Store

M-Z

Location Stock Available
Mansfield
7 View Store
Marble Falls
5 View Store
Marietta
7 View Store
Marshall
6 View Store
McKinney
4 View Store
Mesa
3 View Store
Midland
11 View Store
Midwest City
1 View Store
Mineral Wells
5 View Store
Monroe
7 View Store
Moore
3 View Store
Mt. Pleasant
7 View Store
N Little Rock
8 View Store
N. San Antonio
7 View Store
Nashville
6 View Store
Natchitoches
6 View Store
NE Wichita
6 View Store
New Braunfels
5 View Store
New Orleans
8 View Store
Newnan
20 View Store
North Austin
2 View Store
North Fort Worth
6 View Store
Paris
3 View Store
Pearland
11 View Store
Pearsall
1 View Store
Pecos
3 View Store
Pine Bluff
1 View Store
Pineville
6 View Store
Plainview
7 View Store
Plano
9 View Store
Pleasanton
13 View Store
Prescott Valley
7 View Store
Prosper
3 View Store
Pryor
9 View Store
Rockwall
12 View Store
Rogers
6 View Store
Rome
5 View Store
Roswell
8 View Store
Round Rock
2 View Store
Russellville
6 View Store
Ruston
6 View Store
San Angelo
6 View Store
San Antonio
12 View Store
San Marcos
9 View Store
Searcy
6 View Store
Shawnee
6 View Store
Sherman
9 View Store
Siloam Springs
3 View Store
South Austin
4 View Store
Spring
10 View Store
Stafford
13 View Store
Stephenville
9 View Store
Stillwater
5 View Store
Stockbridge
7 View Store
Sulphur
5 View Store
Sulphur Springs
10 View Store
Temple
3 View Store
Terrell
6 View Store
Tomball
4 View Store
Tucson
5 View Store
Uvalde
7 View Store
Vidalia
8 View Store
Waco
10 View Store
Waxahachie
3 View Store
Weatherford
4 View Store
West Dallas
13 View Store
West Ft. Worth
12 View Store
Wichita Falls
6 View Store
Yukon
9 View Store

* All prices subject to change.

Begin Live Chat