L1N - #1 1/2" 2 Hole Long Barrel Compression Lug

Nsi

  • $15.57 (Each)
  • $15.57 (Each)

  • $778.38 (Per 50)

  • $1,556.75 (Per 100)
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
L1N
Manufacturer
Nsi
Manufacturer's Part Number
L1N
Description
#1 1/2" 2 Hole Long Barrel Compression Lug
2 Hole Long Barrel Copper Compression Lug 1 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035080 / 6623810350802 / 00662381035080
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.57 (Each)
Carton
$15.57 (Each)
Standard Packaging
$778.38 (Per 50)
Resources
Images
 
 
L1N - Small Image
 
L1N - Large Image
 
L1N - Large Image
 
L1N - Large Image
 
L1N - Large Image
Tech Bulletins
 
 
L1N - Tech Bulletin
Other Links
 
 
L1N - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Green
Finish
Tin Plated
Dimensions and Weight
Size
L=4.29 - W=.750 - OD=.470 - ID=.360
Descriptions
Description
#1 1/2" 2 HOLE LONG BARREL COMPRESSION LUG
Product Type
Cu CMP Lug Long 1 Awg Nema MTG Spac
extra long description
NSI L1N CU CMP Lug Long 1 AWG Nema
Features
2 Hole Long Barrel Copper Compression Lug 1 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Long Description
2 Hole Long Barrel Copper Compression Lug 1 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Special Features
# 1 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Cable Size
# 1 AWG (STR)
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Brand
NSi
GTIN
00662381035080
UPC
662381035080
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1N.
Jump To:

Similar Items

Similar items are close alternatives to L1N, though they may not be 100% alike.

Copper Two-Hole Lug, Long Barrel, Blind End Max 35KV, Wire Size #1 Awg, 1/2 Inch...
  • Our Part #: 54857BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54857BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($144.28) · 50 ($721.38) ·
54857BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.43

Each

QTY:
Each
Add
1 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Cham...
  • Our Part #: YA1C2N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA1C2N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.12) ·
YA1C2N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.12

Each

QTY:
Each
Add
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #1 Awg, 5/16 In...
  • Our Part #: 54858BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54858BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($230.84) · 200 ($2,308.36) ·
54858BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31129 3M Electrical Products 00051138524982
YA1C2N Burndy 00781810500415
YA1C-2LN Burndy n/a
YA1C2LN Burndy 00781810500422
YAV1C2NFXB Burndy 00781810310915
DPL82N DOSSERT n/a
CL12NR FRANKEL n/a
L 1N Greaves n/a
L1N Greaves 00784491330197
VHCL112BN Hubbell Power Systems n/a
CLND-1-12-134 ILSCO 00783669635508
CLWD-1-12-134 ILSCO 00783669635515
CRC-1L2 ILSCO n/a
CSWD-1-12-134 ILSCO 00783669635539
MRB18N MAC n/a
94342 Morris 00601986943420
50041 NAED n/a
L1N NSi Industries 00662381035080
LCCX2-12-E Panduit 00074983425587
LCC112E Panduit 00074983902880
LCD1-12-E Panduit 00074983382927
BBLU-1D2 Penn-Union 00785037215886
BBLU1D2 Penn-Union 78503721588
L1N Thomas & Betts 00783786738465
LCN112 Thomas & Betts 00783786032785
LCN12 Thomas & Betts n/a
54857BE Thomas & Betts 00786210199832
HDL 1 N Thomas & Betts n/a
L 1 N Thomas & Betts n/a
54858BE Thomas & Betts 00786210898001

* All prices subject to change.

Begin Live Chat