WAGS4010 - #14-4/0 Wrap-Around Gel Splice Kit, 10" Length

Nsi

  • $69.73 (Each)
  • $69.73 (Each)

  • $209.19 (Per 3)
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
WAGS4010
Manufacturer
Nsi
Manufacturer's Part Number
WAGS-4/0-10
Description
#14-4/0 Wrap-Around Gel Splice Kit, 10" Length
Easy-Splice Wrap Around Gel Splice Kit - #4/0 to 14 Awg - 10 Inch Easy-Splice Wrap-Around Gel Splice Closure Sleeves Quickly Insulate and Seal Buried Electrical Connections Rated Up to 1, 000 Volts. Engineered to Handle Direct Burial and Manhole Applications, These Splice Enclosure Sleeves Are Equally Well Suited For Insulation and Jacket Repair. Simply Wrap and Snap The Sleeve On Any Cable In The Use Range. The Sealant Gel In The Sleeve Seals On Contact. The Splice Closure Sleeve Can Be Applied On All Comm
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381015709 / 6623810157098 / 00662381015709
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.73 (Each)
Carton
$209.19 (Per 3)
Resources
Images
 
 
WAGS4010 - Small Image
 
WAGS4010 - Large Image
Other Links
 
 
WAGS4010 - Other
Brochures
 
 
WAGS4010 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1000 V
Material, Color, and Finish
Color
Black
Descriptions
Description
#14-4/0 WRAP-AROUND GEL SPLICE KIT, 10" LENGTH
Product Type
Easy-Splice Wrap-Around 4/0 10"
extra long description
NSI WAGS-4/0-10 Easy-Splice Wrap-Ar
Features
Easy-Splice Wrap Around Gel Splice Kit - #4/0 to 14 AWG - 10 Inch Easy-Splice wrap-around gel splice closure sleeves quickly insulate and seal buried electrical connections rated up to 1,000 volts. Engineered to handle direct burial and manhole applications, these splice enclosure sleeves are equally well suited for insulation and jacket repair. Simply wrap and snap the sleeve on any cable in the use range. The sealant gel in the sleeve seals on contact. The splice closure sleeve can be applied on all comm
Long Description
Easy-Splice Wrap Around Gel Splice Kit - #4/0 to 14 AWG - 10 Inch Easy-Splice wrap-around gel splice closure sleeves quickly insulate and seal buried electrical connections rated up to 1,000 volts. Engineered to handle direct burial and manhole applications, these splice enclosure sleeves are equally well suited for insulation and jacket repair. Simply wrap and snap the sleeve on any cable in the use range. The sealant gel in the sleeve seals on contact. The splice closure sleeve can be applied on all comm
Special Features
Wrap Around Gel Splice For Fast Installation - 10 Sleeve Length
Additional Information
Cable Size
4/0-14 AWG
Cable Type
Class A-B
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WAGS-4/0-10
GTIN
00662381015709
UPC
662381015709
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Wrap Around Gel Splice Kits
Packaging
Weight per each
0.46
Carton
3
Uses, Certifications, and Standards
standard
ANSI C119.1-1986 Qualified
Application
Splicing Wire
Operating Temperature
-40 C To 90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat