1-20 of 191
303392 - Ideal

Solid Wire Grounding Tail, Green Insulation Color, 0.02 lb

  • MFR Part #: 30-3392
  • Nacogdoches Availability: 2,200
  • Total Availability: 143,550
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($52.38) ·
303392 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

FP3013848BLACK - 3M

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 3/8 in Cable Size, 0.187 in;4.75 mm Recovered Diameter, 0.375 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness, 10 yr Shelf Life, 0.09 lb/EA

  • MFR Part #: FP0.375BK48"S
  • Nacogdoches Availability: 21
  • Total Availability: 923
FP3013848BLACK - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ISR10 - Nsi

Insulated Butt Splice, #14 AWG Conductor Size, #1/0 AWG Conductor Size,Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 3.25 in Overall Length, 600 V, 0.15 lb

  • MFR Part #: ISR-1/0
  • Nacogdoches Availability: 21
  • Total Availability: 1,660
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 4 ($133.88) ·
ISR10 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

DBRY6KIT - 3M

Splice Kit, Includes 3M[T] Spring Connector R/Y+ and a High Impact, UF-Resistant Tube Prefilled With Moisture Resistant Grease, 600 V, 0.11 lb

  • MFR Part #: DBRY6KIT
  • Total Availability: 259
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 25 ($190.50) ·
DBRY6KIT - Minnesota Mining (3M)

Total Availability: In Stock

82A1 - 3M

Splice Kit, Includes Mold Body, Pouring Spouts, Scotch(TM) 23 Electrical Tape, 3M(TM) Scotchcast(TM) No.4 Resin

  • MFR Part #: 82-A1
  • Nacogdoches Availability: 9
  • Total Availability: 367
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 10 ($720.60) ·
82A1 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

82A3 - 3M

Cable Splice Kit, Mold Body;Pouring Spouts;Scotch(TM) 23 Electrical Tape;3M(TM) Scotchcast(TM) No.4 Resin, 2.42 lb

  • MFR Part #: 82-A3
  • Total Availability: 47
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,888.60) ·
82A3 - Minnesota Mining (3M)

Total Availability: In Stock

ISR250 - Nsi

Insulated Butt Splice, #6 AWG Conductor Size, 250 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4 in Overall Length, 600 V, 0.34 lb

  • MFR Part #: ISR-250
  • Nacogdoches Availability: 5
  • Total Availability: 1,133
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 4 ($230.16) ·
ISR250 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

222413 - N/A

Lever-Nuts Splicing Connector, 3COND, 50/Box, Gy

  • MFR Part #: 222-413/K194-4045
  • Total Availability: 179
222413 - Wago Corporation

Total Availability: In Stock

FP3013448BLACK - 3M

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 3/4 in Cable Size, 0.375 in;9.53 mm Recovered Diameter, 0.75 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.03 in Thickness, 10 yr Shelf Life, 0.12 lb/EA

  • MFR Part #: FP0.750BK48"S
  • Nacogdoches Availability: 12
  • Total Availability: 496
FP3013448BLACK - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ISR500 - Nsi

Insulated Butt Splice, #4 AWG Conductor Size, 500 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4.62 in Overall Length, 600 V, 0.72 lb

  • MFR Part #: ISR-500
  • Nacogdoches Availability: 6
  • Total Availability: 354
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 2 ($166.90) ·
ISR500 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ISR350 - Nsi

The Polaris ISR-350 Multi-Tap In-Line Entry Connector features 2 ports sized for 350 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boards,

  • MFR Part #: ISR-350
  • Nacogdoches Availability: 7
  • Total Availability: 594
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 2 ($112.34) ·
ISR350 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

FP3011248 - 3M

Heat Shrink Tube, Black Insulation Color, -67 °F Operating Temperature, +275 °F Operating Temperature, 48 in Overall Length, 600 V, 0.09 lb

  • MFR Part #: FP0.500BK48"S
  • Nacogdoches Availability: 17
  • Total Availability: 885
FP3011248 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

FP3011248BLACK - 3M

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

  • MFR Part #: 7000133508
  • Nacogdoches Availability: 17
  • Total Availability: 885
FP3011248BLACK - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

82A2 - 3M

Inline Power Cable Resin Splice Kit

  • MFR Part #: 82-A2
  • Total Availability: 155
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,185.70) ·
82A2 - Minnesota Mining (3M)

Total Availability: In Stock

FP0.188BK48"S - 3M

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

  • MFR Part #: 7000133489
  • Total Availability: 1,607
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 25 ($104.75) ·
FP0.188BK48"S - Minnesota Mining (3M)

Total Availability: In Stock

TK250 - LH Dottie

Terminal Assortment Kit, Copper material, 250 pieces

  • MFR Part #: TK250
  • Total Availability: 15
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 1 ($47.39) ·
TK250 - L.H. Dottie CO.

Total Availability: In Stock

5304 - 3M

Motor Lead Pigtail Splicing Kit, EPDM Rubber Insulation Material, Includes Pigtail Lug Covers, Locking Pins, Mastic Sealing Strips, Silicone Grease Lubricant, Instructions, 1 kV, 1.4 lb

  • MFR Part #: 5304
  • Available from manufacturer.
5304 - Minnesota Mining (3M)

Total Availability: Available from manufacturer.

FP301148BLACK - 3M

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1 in Cable Size, 0.5 in;12.70 mm Recovered Diameter, 1 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.035 in Thickness, 10 yr Shelf Life, 0.31 lb/EA

  • MFR Part #: FP1.000BK48"S
  • Nacogdoches Availability: 10
  • Total Availability: 428
FP301148BLACK - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

CC4040 - Homac

Copper C-Type Compression Tabs, Wire Range Groove A: 3/0 Sol - 4/0 Str, Wire Range Groove B: 3/0 Sol - 4/0 Str, Installation Dies F or D3, Length 1-1/16 Inch

  • MFR Part #: CC 4040
  • Total Availability: 2,151
  • Manufacturer: Homac
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,472.50) ·
CC4040 - Abb Installation Products, Inc

Total Availability: In Stock

303410 - Ideal

Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 10 IN Length, Package: 50/Bag, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications

  • MFR Part #: 30-3410
  • Total Availability: 450
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($42.26) ·
303410 - Ideal

Total Availability: In Stock

303392 - Ideal

Solid Wire Grounding Tail, Green Insulation Color, 0.02 lb

MFR Part #:
30-3392
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
143,550 Each
Pkg Sizes:
50 Each ($52.38)
FP3013848BLACK - 3M

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 3/8 in Cable Size, 0.187 in;4.75 mm Recovered Diameter, 0.375 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness, 10 yr Shelf Life, 0.09 lb/EA

MFR Part #:
FP0.375BK48"S
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
923 Each
Pkg Sizes:
12 Each ($56.40)
ISR10 - Nsi

Insulated Butt Splice, #14 AWG Conductor Size, #1/0 AWG Conductor Size,Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 3.25 in Overall Length, 600 V, 0.15 lb

MFR Part #:
ISR-1/0
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
1,660 Each
Pkg Sizes:
4 Each ($133.88)
DBRY6KIT - 3M

Splice Kit, Includes 3M[T] Spring Connector R/Y+ and a High Impact, UF-Resistant Tube Prefilled With Moisture Resistant Grease, 600 V, 0.11 lb

MFR Part #:
DBRY6KIT
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
259 Each
Pkg Sizes:
25 Each ($190.50)
82A1 - 3M

Splice Kit, Includes Mold Body, Pouring Spouts, Scotch(TM) 23 Electrical Tape, 3M(TM) Scotchcast(TM) No.4 Resin

MFR Part #:
82-A1
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
367 Each
Pkg Sizes:
10 Each ($720.60)
82A3 - 3M

Cable Splice Kit, Mold Body;Pouring Spouts;Scotch(TM) 23 Electrical Tape;3M(TM) Scotchcast(TM) No.4 Resin, 2.42 lb

MFR Part #:
82-A3
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
47 Each
Pkg Sizes:
10 Each ($1,888.60)
ISR250 - Nsi

Insulated Butt Splice, #6 AWG Conductor Size, 250 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4 in Overall Length, 600 V, 0.34 lb

MFR Part #:
ISR-250
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
1,133 Each
Pkg Sizes:
4 Each ($230.16)

MFR Part #:
222-413/K194-4045
Manufacturer:
N/A
Local Availability:
Out Of Stock
Total Availability:
179 Each
Pkg Sizes:
1 Each ($20.81)
FP3013448BLACK - 3M

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 3/4 in Cable Size, 0.375 in;9.53 mm Recovered Diameter, 0.75 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.03 in Thickness, 10 yr Shelf Life, 0.12 lb/EA

MFR Part #:
FP0.750BK48"S
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
496 Each
Pkg Sizes:
12 Each ($87.24)
ISR500 - Nsi

Insulated Butt Splice, #4 AWG Conductor Size, 500 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4.62 in Overall Length, 600 V, 0.72 lb

MFR Part #:
ISR-500
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
354 Each
Pkg Sizes:
2 Each ($166.90)
ISR350 - Nsi

The Polaris ISR-350 Multi-Tap In-Line Entry Connector features 2 ports sized for 350 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boards,

MFR Part #:
ISR-350
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
594 Each
Pkg Sizes:
2 Each ($112.34)
FP3011248 - 3M

Heat Shrink Tube, Black Insulation Color, -67 °F Operating Temperature, +275 °F Operating Temperature, 48 in Overall Length, 600 V, 0.09 lb

MFR Part #:
FP0.500BK48"S
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
885 Each
Pkg Sizes:
12 Each ($89.28)
FP3011248BLACK - 3M

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

MFR Part #:
7000133508
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
885 Each
Pkg Sizes:
12 Each ($89.28)
82A2 - 3M

Inline Power Cable Resin Splice Kit

MFR Part #:
82-A2
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
155 Each
Pkg Sizes:
10 Each ($1,185.70)
FP0.188BK48"S - 3M

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

MFR Part #:
7000133489
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
1,607 Each
Pkg Sizes:
25 Each ($104.75)
TK250 - LH Dottie

Terminal Assortment Kit, Copper material, 250 pieces

MFR Part #:
TK250
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
1 Each ($47.39)
5304 - 3M

Motor Lead Pigtail Splicing Kit, EPDM Rubber Insulation Material, Includes Pigtail Lug Covers, Locking Pins, Mastic Sealing Strips, Silicone Grease Lubricant, Instructions, 1 kV, 1.4 lb

MFR Part #:
5304
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($193.32)
FP301148BLACK - 3M

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1 in Cable Size, 0.5 in;12.70 mm Recovered Diameter, 1 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.035 in Thickness, 10 yr Shelf Life, 0.31 lb/EA

MFR Part #:
FP1.000BK48"S
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
428 Each
Pkg Sizes:
5 Each ($55.70)
CC4040 - Homac

Copper C-Type Compression Tabs, Wire Range Groove A: 3/0 Sol - 4/0 Str, Wire Range Groove B: 3/0 Sol - 4/0 Str, Installation Dies F or D3, Length 1-1/16 Inch

MFR Part #:
CC 4040
Manufacturer:
Homac
Local Availability:
Out Of Stock
Total Availability:
2,151 Each
Pkg Sizes:
50 Each ($1,472.50)
303410 - Ideal

Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 10 IN Length, Package: 50/Bag, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications

MFR Part #:
30-3410
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
450 Each
Pkg Sizes:
50 Each ($42.26)

Begin Live Chat