TK250 - 250PC Assorted Terminal Kit

LH Dottie

  • $47.39 (Each)
  • $47.39 (Each)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TK250
Manufacturer
LH Dottie
Manufacturer's Part Number
TK250
Description
250PC Assorted Terminal Kit
Terminal Assortment Kit, Copper Material, 250 Pieces
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121446 - Wire terminal connector kit
UPC/GTIN
781002115540 / 00781002115540
Weight per unit
0.858 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.39 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
TK250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Insulated
Material
Copper
Descriptions
Description
250PC ASSORTED TERMINAL KIT
Extra Long Description
DOTTIE TK250 Terminal Kit 250 pc As
Long Description
Terminal Assortment Kit, Copper material, 250 pieces
Product Type
Terminal Kit 250 PC Assortment Kit
Special Features
Features: Visual Open Barrel, Wire Range Imprinted, Crimped Serrations Grip Wire
Additional Information
Number Of Pieces
250
Manufacturer Information
Brand
Dottie
Manufacturers Part Number
TK250
GTIN
00781002115540
UPC
781002115540
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Terminal Assortment Kit
Packaging
Weight per each
0.858
Carton
1
Uses, Certifications, and Standards
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
2 View Store

Distribution Centers

Location Stock Available
Longview
2 View Store
Tyler
5 View Store

A-L

Location Stock Available
Greenville
2 View Store
Kilgore
2 View Store

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat