303410 - Sol Wire GRND Tail -Loop/GRD SCRW-Stripped, 50/Bag

Ideal

  • $42.26 (Per 50)
  • $0.85 (Each)

  • $42.26 (Per 50)

  • $84.51 (Per 100)

In-Stock: 400 available at other locations ( find a store with stock)
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
303410
Manufacturer
Ideal
Manufacturer's Part Number
30-3410
Description
Sol Wire GRND Tail -Loop/GRD SCRW-Stripped, 50/Bag
Grounding Tail, Connection: Loop With Ground Screw and Stripped End, Wire Size: 12 Awg, Green, Wire Type: Solid, 10 In Length, Package: 50/Bag, C/Us Ul Listed, Ensures Compliance With Nec Standards, Rohs Compliant, For Device Grounding Applications
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783250679508 / 0783250679508 / 00783250679508
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.85 (Each)
Carton
$42.26 (Per 50)
Stock Availability
Round Rock
0 (Find nearest stock)
Austin RDC
0
All Stores
400
Resources
Images
 
 
303410 - Small Image
 
303410 - Large Image
Brochures
 
 
303410 - Brochure
Other Links
 
 
303410 - Other
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
SOL WIRE GRND TAIL -LOOP/GRD SCRW-STRIPPED, 50/BAG
Extra Long Description
IDEAL 30-3410 12 AWG,10" SOLID W GR
Features
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio
Long Description
Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 10 IN Length, Package: 50/Bag, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications
Product Type
12 Awg, 10" Solid W GRND Screw
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-3410
GTIN
00783250679508
UPC
783250679508
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Minimum Qty
50
Packaging
Weight per each
1.25
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 400

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
150 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat