FP3013448BLACK - Thin-Wall Heat Shrink Tubing, 3/4 - 48", BK

3M

  • $7.27 (Each)
  • $7.27 (Each)

  • $87.24 (Per 12)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP3013448BLACK
Manufacturer
3M
Manufacturer's Part Number
FP0.750BK48"S
Description
Thin-Wall Heat Shrink Tubing, 3/4 - 48", BK
Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 3/4 In Cable Size, 0.375 In;9.53 MM Recovered Diameter, 0.75 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.03 In Thickness, 10 Yr Shelf Life, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128595985 / 00051128595985
Weight per unit
1.437 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.27 (Each)
Carton
$87.24 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
500
Resources
Other Links
 
 
FP3013448BLACK - Other
 
FP3013448BLACK - Other
Images
 
 
FP3013448BLACK - Small Image
 
FP3013448BLACK - Large Image
 
FP3013448BLACK - Large Image
Brochures
 
 
FP3013448BLACK - Brochure
Attachments
 
 
FP3013448BLACK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4 ft
Thickness
0.03 in;0.76 mm
Descriptions
Description
THIN-WALL HEAT SHRINK TUBING, 3/4 - 48", BK
Extra Long Description
3M 7000133514 3M™ Heat Shrink Thin-
Features
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 3/4 in Cable Size, 0.375 in;9.53 mm Recovered Diameter, 0.75 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.03 in Thickness, 10 yr Shelf Life, 0.12 lb/EA
Product Type
Thin Wall Heat Shrink Tube
Short Description
3/8, 2:1 Thin Wall Heat Shrink Tube, Polyolefin, Black, 48"
Special Features
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant
Additional Information
Cable Size
3/4 in
Elongation At Break
400 %
Made In USA
yes
Maximum Operating Temperature
+275 °F;+135 °C
Maximum Recovered Diameter
0.375 in;9.53 mm
Minimum Expanded Diameter
0.75 in;19.05 mm
Minimum Operating Temperature
-67 °F;-55 °C
Package Quantity
12 CA
Shelf Life
10 yr
Shrink Ratio
2:1
Standards Met
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant
Tensile Strength
2400 psi
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FP0.750BK48"S
Sub Brand
3M(TM)
GTIN
00051128595985
UPC
051128595985
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight
0.12 lb/EA
Weight per each
1.437
Carton
12
Uses, Certifications, and Standards
Application
Construction;Industrial;Military
Standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 500

Location search:

* All prices subject to change.

Begin Live Chat