ISR250 - 250MCM Polaris Insulated Butt SPLC

Nsi

  • $53.72 (Each)
  • $53.72 (Each)

  • $214.88 (Per 4)

Availability: In Stock Locally
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
ISR250
Manufacturer
Nsi
Manufacturer's Part Number
ISR-250
Description
250MCM Polaris Insulated Butt SPLC
Insulated Butt Splice, #6 Awg Conductor Size, 250 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4 In Overall Length, 600 V, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381951021 / 6623819510214 / 00662381951021
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.72 (Each)
Carton
$214.88 (Per 4)
Resources
Images
 
 
ISR250 - Small Image
 
ISR250 - Large Image
 
ISR250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
250 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Insulation Color
Black
Conductor Material
Copper/Aluminum
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
4 in
Size
L=4.000 - W=1.190 - H=1.900
Descriptions
Product Type
Insulated Butt Splice
Long Description
Insulated Butt Splice, #6 AWG Conductor Size, 250 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4 in Overall Length, 600 V, 0.34 lb
Features
250 MCM-6 AWG Polaris(TM) Insulated In-Line Splice.
Short Description
Ins Splice 250, Black, Copper/Aluminum, 600 V
Special Features
Abrasion Resistan;Chemical Resistant;UV Resistant
Description
250MCM POLARIS INSULATED BUTT SPLC
extra long description
NSI ISR-250 POLARIS Ins Splice 250
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
250 MCM
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C (Cold)
Maximum Operating Temperature
+90 °C
package quantity
4 CT
Maximum Voltage Rating
600 V
Standards Met
UL MA
Made in USA
yes
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ISR-250
sub brand
Polaris Black
GTIN
00662381951021
UPC
662381951021
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
IN-Line Splicer/Reducer
Packaging
Weight
0.34 lb
Weight per each
0.34
Carton
4
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ISR250.
Jump To:

Similar Items

Similar items are close alternatives to ISR250, though they may not be 100% alike.

Submersible Connector, #12 Awg Conductor Size, 350 MCM Conductor Size, Insulated...
  • Our Part #: ISPBS350
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ISPBS350
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($175.41) ·
ISPBS350 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$58.47

Each

QTY:
Each
Add
Amt Aluminum Splice, PVC Insulation, Ultraviolet Resistant, Wire Range 250MCM-6 ...
  • Our Part #: AMTSR250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AMTSR250
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,754.67) ·
AMTSR250 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.19

Each

QTY:
Each
Add
Aluminum In-Line Splice, 10 Awg-250 Kcmil.
  • Our Part #: BISR250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BISR250
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 90 ($8,307.90) ·
BISR250 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$92.31

Each

QTY:
Each
Add
POLARIS Ins Splice 250 Bagged
  • MFR Part #: ISR-250B
  • GTIN: 00662381954022
  • Manufacturer: NSI
Cross Referenced

These items are similar to ISR250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1PBS250 Burndy 00781810295915
BISR250 Burndy 00781810134108
PBS250 Greaves 00784491137048
PBT-250 ILSCO 00783669077025
SPAR-250 ILSCO 00783669857283
97021 Morris 00601986970211
ISR-250 NSi Industries 00662381951021
PISR250-1 Panduit 00074983574957
IISR-250 Penn-Union 00785037400770
IISRB-250 Penn-Union 00785037400725
CSR250 Thomas & Betts 00783786715312
AMTSR250 Thomas & Betts 00783786259298
CSR 250 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat