BISR250 - 250MCM In-Line Splice

Burndy

  • $86.81 (Each)
  • $86.81 (Each)

  • $7,812.90 (Per 90)
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
BISR250
Manufacturer
Burndy
Manufacturer's Part Number
BISR250
Description
250MCM In-Line Splice
Aluminum In-Line Splice, 10 Awg-250 Kcmil.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810134108 / 00781810134108
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.81 (Each)
Standard Packaging
$7,812.90 (Per 90)
Resources
Images
 
 
BISR250 - Small Image
 
BISR250 - Large Image
Attachments
 
 
BISR250 - Specification Sheet
Brochures
 
 
BISR250 - Brochure
Other Links
 
 
BISR250 - Other
 
BISR250 - Other
 
BISR250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG-250 KCMIL
Material
Aluminum
Descriptions
Description
250MCM IN-LINE SPLICE
Product Type
SPLICE REDUCER
extra long description
BUR BISR250 250-10 IN-LINE SPLICE
Long Description
Aluminum In-Line Splice, 10 AWG-250 kcmil.
Special Features
Features: Clear Plastisol Covered Al6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping, Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted, Oxide Inhibitor Pre-Installed: Inhibits Moisture And Contaminants From Entering The Contact Area, Range-Taking: Reduces Number Of Connectors Carried In Inventory, In-Line Splice/Reductions Are Made Quickly And Easily With The Unitap Line Of Connectors, UL486B Listed, Dual-Rated AL9CU For Any Stranded Copper Or S
Additional Information
Operating Voltage
600 V
Insulation Type
Plastisol
Manufacturer Information
Manufacturers Part Number
BISR250
Brand
BURNDY
GTIN
00781810134108
UPC
781810134108
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
BISR, In-Line
Packaging
Weight per each
0.32
Carton
1
Package
90
Uses, Certifications, and Standards
Temperature Rating
90 °C
Application
For Indoor Use Only
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BISR250.
Jump To:

Similar Items

Similar items are close alternatives to BISR250, though they may not be 100% alike.

Insulated Butt Splice, #6 Awg Conductor Size, 250 MCM Conductor Size, Plastisol ...
  • Our Part #: ISR250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ISR-250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 4 ($214.88) ·
ISR250 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.72

Each

QTY:
Each
Add
Amt Connector, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Insul...
  • Our Part #: AMTSR250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AMTSR250
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,754.67) ·
AMTSR250 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BISR250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BISR-250 Burndy 00781810134108
PBS250 Greaves 00784491137048
PBT-250 ILSCO 00783669077025
SPAR-250 ILSCO 00783669857283
ISR-250 NSi Industries 00662381951021
PISR250-1 Panduit 00074983574957
IISR-250 Penn-Union 00785037400770
AMTSR250 Thomas & Betts 00783786259298

* All prices subject to change.

Begin Live Chat