5304 - Motor Lead Pigtail Splice 5304

3M

  • $193.32 (Each)
  • $193.32 (Each)

In-Stock: 11 available at other locations ( find a store with stock)
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
5304
Manufacturer
3M
Manufacturer's Part Number
5304
Description
Motor Lead Pigtail Splice 5304
Motor Lead Pigtail Splicing Kit, Epdm Rubber Insulation Material, Includes Pigtail Lug Covers, Locking Pins, Mastic Sealing Strips, Silicone Grease Lubricant, Instructions, 1 KV, 1.4 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007122661 / 00054007122661
Weight per unit
1.402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$193.32 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Attachments
 
 
5304 - Specification Sheet
Images
 
 
5304 - Small Image
 
5304 - Large Image
 
5304 - Large Image
Other Links
 
 
5304 - Other
 
5304 - Other
 
5304 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
EPDM Rubber
Descriptions
Description
MOTOR LEAD PIGTAIL SPLICE 5304
Extra Long Description
3M 7000005808 3M™ Motor Lead Pigtai
Features
3M(TM) 5300 Series Motor Lead Pigtail Splice Kit is perfect to use with copper compression,1-hole lugs.It is designed to splice motor lead cables to incoming feeder cables,including the accommodation of pigtail (stub) connections at 1000V or less.The kit can make 3 splices and can be used on cables that can withstand a maximum temperature of 194 degrees F (90 degrees C).3M(TM) 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers,mastic sealing strips,tubes of silicone grease,and
Long Description
Motor Lead Pigtail Splicing Kit, EPDM Rubber Insulation Material, Includes Pigtail Lug Covers, Locking Pins, Mastic Sealing Strips, Silicone Grease Lubricant, Instructions, 1 kV, 1.4 lb
Product Type
Motor Lead Pigtail Splicing Kit
Short Description
Motor Lead Pigtail Splicing Kit, EPDM Rubber
Additional Information
Kit Contents
Pigtail Lug Covers;Locking Pins;Mastic Sealing Strips;Silicone Grease Lubricant;Instructions
Maximum Voltage Rating
1 kV
Package Quantity
1 ct
Standards Met
CSA
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
7000005808
GTIN
00054007122661
UPC
054007122661
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Pigtail (1 hole lugs)
Packaging
Weight
1.4 lb
Weight per each
1.402
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat