BT1.5IM - Cable Tie

Panduit

  • $0.06 (Each)
  • $0.06 (Each)

  • $56.37 (Per 1,000)

  • $281.85 (Per 5,000)
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
BT1.5IM
Manufacturer
Panduit
Manufacturer's Part Number
BT1.5I-M
Description
Cable Tie
The BT1.5I-M Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Intermediate Cross Section, 6.1” (155MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983413454 / 0074983413454 / 00074983413454
Weight per unit
1.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.06 (Each)
Carton
$56.37 (Per 1,000)
Standard Packaging
$281.85 (Per 5,000)
Resources
Images
 
 
BT1.5IM - Video
 
BT1.5IM - Small Image
 
BT1.5IM - Small Image
 
BT1.5IM - Large Image
Tech Bulletins
 
 
BT1.5IM - Tech Bulletin
Other Links
 
 
BT1.5IM - Other
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
6.1
Thickness
0.04
Descriptions
Description
CABLE TIE
extra long description
PAN BT1.5I-M Dome-Top® BT1.5I-M Bar
Special Features
Indoor
Long Description
The BT1.5I-M Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 6.1” (155mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.
Product Type
Dome-Top® BT1.5I-M Barb Tie, PA6.6, 6.1"L, 40LB, PK1000
Additional Information
media
Yes
Tensile Strength
40
Manufacturer Information
Manufacturers Part Number
BT1.5I-M
Brand
PANDUIT
GTIN
00074983413454
UPC
074983413454
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
1.51
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BT1.5IM.
Jump To:

Similar Items

Similar items are close alternatives to BT1.5IM, though they may not be 100% alike.

Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsi...
  • Our Part #: TY24M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY24M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($142.60) ·
TY24M - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$142.60

Per 1,000

QTY:
Each
Add
Cross Referenced

These items are similar to BT1.5IM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BT1.5I-M Panduit 00074983413454
TY24M Thomas & Betts 00786210824475

* All prices subject to change.

Begin Live Chat