TY24M - 5.50" Ty-Rap (Bulk)

Ty-Rap

  • $163.80 (Per 1,000)
  • $0.16 (Each)

  • $16.38 (Per 100)

  • $163.80 (Per 1,000)
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
TY24M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY24M
Description
5.50" Ty-Rap (Bulk)
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, , Length Of 139.7MM (5.5 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 178 Newtons (40 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824475 / 5414363062103 / 00786210824475
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.16 (Each)
Carton
$163.80 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
TY24M - Small Image
 
TY24M - Large Image
 
TY24M - Video
Other Links
 
 
TY24M - Other
Attachments
 
 
TY24M - Specification Sheet
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
5.4
Thickness
0.04
Width
0.14
Descriptions
Description
5.50" TY-RAP (BULK)
Extra Long Description
TB TY24M CABLE TIE 30LB 5.5IN NAT N
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, , Length of 139.7mm (5.5 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds), Bulk Pack
Product Type
Cable Tie 30LB 5.5IN Nat Nylon
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Media
Yes
Tensile Strength
40
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY24M
GTIN
00786210824475
UPC
786210824475
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
Minimum Qty
1000
Packaging
Weight per each
0.001
Carton
1000
Uses, Certifications, and Standards
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TY24M.
Jump To:

Similar Items

Similar items are close alternatives to TY24M, though they may not be 100% alike.

Cross Referenced

These items are similar to TY24M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6225 3M Electrical Products 00054007062257
6249 3M Electrical Products 00054007062493
CT6NT40-M 3M Electrical Products 00051128592878
06249 3M Electrical Products 05400706249
N540 Greaves 00784491745052
93120 ILSCO 00783669001303
93120M ILSCO 00783669001310
20034 Morris 00601986200349
540 NSi Industries 00662381041920
540X NSi Industries 00662381041937
650 NSi Industries 00662381051301
PLT1.5I-C Panduit 00074983540181
PLT1.5I-M Panduit 00074983540488
BT1.5I-M Panduit 00074983413454
PLT1.5IM Panduit 07498354048
TIE6 SELECTOR SWITCH 00781035210052
13-241 Thomas & Betts 00783786132416
L-5-30-9-C Thomas & Betts 00728494915609
TY24M Thomas & Betts 00786210824475
TY524M Thomas & Betts 00786210806051
L-5-30-9-M Thomas & Betts 00728494915708
T30R9C2 HellermannTyton 00089306076834
T30R9M4 HellermannTyton 00089306077190

* All prices subject to change.

Begin Live Chat