LCC814AWL - #8AWL, 2H LNG Bar Lug

Panduit

  • $4.74 (Each)
  • $4.74 (Each)

  • $237.18 (Per 50)

  • $474.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC814AWL
Manufacturer
Panduit
Manufacturer's Part Number
LCC8-14AW-L
Description
#8AWL, 2H LNG Bar Lug
Long Barrel Lug, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Code) Insulation Color, +90 °C Operating Temperature, 2.10 In Overall Length, 35 KV, 0.022 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983797660 / 0074983797660 / 00074983797660
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.74 (Each)
Carton
$4.74 (Each)
Standard Packaging
$237.18 (Per 50)
Resources
Other Links
 
 
LCC814AWL - Other
 
LCC814AWL - Other
Images
 
 
LCC814AWL - Video
 
LCC814AWL - Large Image
 
LCC814AWL - Large Image
Specifications Sheets
 
 
LCC814AWL - Specification Sheet
Tech Bulletins
 
 
LCC814AWL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red (Code)
Color
Red
Dimensions and Weight
Overall Length
2.10 in
Size
#8 AWG Code
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Code) Insulation Color, +90 °C Operating Temperature, 2.10 in Overall Length, 35 kV, 0.022 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 2.10 in L, 35 kV
Special Features
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance
Description
#8AWL,2H LNG BAR LUG
extra long description
PAN LCC8-14AW-L Pan-Lug™ LCC8-14AW-
Additional Information
Maximum Conductor Size
#8 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets J-STD-607-A;TIA-942
package quantity
50 PK
Maximum Operating Temperature
+90 °C
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC8-14AW-L
sub brand
Type LCC
GTIN
00074983797660
UPC
074983797660
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
0.022 lb/EA
Weight per each
0.022
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
3/4
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat