LCD214AQ - 2AWG 2HOLE Lug

Panduit

  • $4.16 (Each)
  • $4.16 (Each)

  • $104.11 (Per 25)

  • $416.44 (Per 100)
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
LCD214AQ
Manufacturer
Panduit
Manufacturer's Part Number
LCD214AQ
Description
2AWG 2HOLE Lug
Standard Barrel Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 2.40 In Overall Length, Tongue Terminal, 35 KV, 2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382989 / 0074983382989 / 00074983382989
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Carton
$104.11 (Per 25)
Resources
Images
 
 
LCD214AQ - Video
 
LCD214AQ - Small Image
 
LCD214AQ - Large Image
 
LCD214AQ - Large Image
Tech Bulletins
 
 
LCD214AQ - Tech Bulletin
Other Links
 
 
LCD214AQ - Other
 
LCD214AQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Code)
Color
Brown
Dimensions and Weight
Overall Length
2.40 in
Size
#2 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 2.40 in Overall Length, Tongue Terminal, 35 kV, 2 lb/EA
Short Description
Standard Barrel Lug, Non-Insulated, 2.40 in L, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Description
2AWG 2HOLE LUG
extra long description
PAN LCD2-14A-Q Pan-Lug™ LCD2-14A-Q
Additional Information
Maximum Conductor Size
#2 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
package quantity
25 PK
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCD214AQ
sub brand
Type LCD
GTIN
00074983382989
UPC
074983382989
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
2 lb/EA
Weight per each
2
Carton
25
Uses, Certifications, and Standards
Mounting
15/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCD214AQ.
Jump To:

Similar Items

Similar items are close alternatives to LCD214AQ, though they may not be 100% alike.

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #2 Awg, 1/4...
  • Our Part #: 54207
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54207
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($276.63) · 250 ($2,766.28) ·
54207 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCD214AQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GL2N 141 NSi Industries 00662381338068
LCD2-14A-Q Panduit 00074983382989
LCD214AQ Panduit n/a
BLU 2D 2TC14 Penn-Union 00785037230629

* All prices subject to change.

Begin Live Chat