54207 - #2 2H Lug

Color-Keyed

  • $11.07 (Each)
  • $11.07 (Each)

  • $276.63 (Per 25)

  • $1,106.51 (Per 100)

  • $2,766.28 (Per 250)
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
54207
Manufacturer
Color-Keyed
Manufacturer's Part Number
54207
Description
#2 2H Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #2 Awg, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542072 / 5414363143772 / 00786210542072
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.07 (Each)
Carton
$276.63 (Per 25)
Standard Packaging
$2,766.28 (Per 250)
Resources
360 Images
 
 
54207 - 360 Image
Images
 
 
54207 - Small Image
 
54207 - Large Image
 
54207 - Large Image
 
54207 - Large Image
 
54207 - Large Image
Other Links
 
 
54207 - Other
 
54207 - Other
Attachments
 
 
54207 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Description
#2 2H LUG
Product Type
Cu TP 2HL Lug STNDBRL NO2 1/4B BRN
extra long description
ABB 54207 CU TP 2HL LUG STNDBRL No2
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Additional Information
Stud Size
1/4 in
Number of Holes
2
Cable Size
2 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54207
GTIN
00786210542072
UPC
786210542072
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.04
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54207.
Jump To:

Similar Items

Similar items are close alternatives to 54207, though they may not be 100% alike.

Standard Barrel Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Mate...
  • Our Part #: LCD214AQ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCD2-14A-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($104.11) ·
LCD214AQ - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.16

Each

QTY:
Each
Add
The LCDX2-14A-E Tin-Plated Copper Compression Connector Lug, Two-Hole, Standard ...
  • Our Part #: LCDX214AE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCDX2-14A-E
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($108.27) ·
LCDX214AE - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.41

Each

QTY:
Each
Add
Two-Hole, Standard Barrel Lug With Window, #2 Awg Wire, 1/4 Stud Hole, 1 Hole Sp...
  • Our Part #: LCD214DQ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCD2-14D-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($112.38) ·
LCD214DQ - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54207 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA2CL2TC14 Burndy 00781810503577
VHCS214B Hubbell Power Systems 00096359477297
BLU2D PU n/a
54207 Thomas & Betts 00786210542072
YA2-CTC14 Burndy 00781810049594
YAV2CL2TC14FX Burndy 00781810022207
CSWD21458 ILSCO 00783669633498
LCD2-14D-Q Panduit 00074983383009
LCD214DQ Panduit n/a
LCDX2-14A-E Panduit 00074983426843
BLU 2D Penn-Union n/a
80694 Thomas & Betts n/a
CTL2-2516 Thomas & Betts 00783786131211
S989056 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat