PV146FC - Fork Terminal

Panduit

  • $0.91 (Each)
  • $0.91 (Each)

  • $90.73 (Per 100)

  • $453.65 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV146FC
Manufacturer
Panduit
Manufacturer's Part Number
PV14-6F-C
Description
Fork Terminal
The PV14-6F-C Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983804061 / 0074983804061 / 00074983804061
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$90.73 (Per 100)
Standard Packaging
$453.65 (Per 500)
Resources
Images
 
 
PV146FC - Video
 
PV146FC - Small Image
 
PV146FC - Small Image
 
PV146FC - Large Image
Other Links
 
 
PV146FC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
connection
Funnel
insulation
Vinyl
Wire Size
14
Voltage Rating
600
Material, Color, and Finish
Finish
Tinned
Color
Blue
Dimensions and Weight
Size
#6
Descriptions
Description
FORK TERMINAL
extra long description
PAN PV14-6F-C Pan-Term® PV14-6F-C F
Product Type
Pan-Term® PV14-6F-C Fork Terminal, Blue, Vinyl, 14-16 Awg, #
Long Description
The PV14-6F-C Pan-Term® Terminal is a vinyl insulated, fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PV14-6F-C
GTIN
00074983804061
UPC
074983804061
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Fork Terminal
Packaging
Weight per each
1
Carton
100
Package
500
Uses, Certifications, and Standards
standard
CSA Certified LR31212;UL Listed 587H E52164
Enclosure
Fork shape
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat