14RB6FL - 18-14 Fork Terminal

Sta-Kon

  • $79.06 (Per 100)
  • $0.79 (Each)

  • $79.06 (Per 100)

In-Stock: 500 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RB6FL
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-6FL
Description
18-14 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210806525 / 5414363135074 / 00786210806525
Weight per unit
0.0025 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.79 (Each)
Carton
$79.06 (Per 100)
Stock Availability
Nacogdoches
500 (Check another store)
All Stores
35,200
Resources
360 Images
 
 
14RB6FL - 360 Image
Images
 
 
14RB6FL - Small Image
 
14RB6FL - Large Image
 
14RB6FL - Large Image
 
14RB6FL - Large Image
 
14RB6FL - Large Image
 
14RB6FL - Large Image
Other Links
 
 
14RB6FL - Other
Attachments
 
 
14RB6FL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Wire Size
18-14 AWG
Material, Color, and Finish
Color
Blue
Descriptions
Description
18-14 FORK TERMINAL
Extra Long Description
ABB 14RB-6FL INS VINYL LKG FORK TER
Long Description
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Product Type
Ins Vinyl LKG Fork Term 18-14 No6
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-6FL
GTIN
00786210806525
UPC
786210806525
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
Minimum Qty
100
Packaging
Weight per each
0.0025
Carton
100
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35,200

Location search:

* All prices subject to change.

Begin Live Chat