S640C0 - 5.51" 40LB BLK Nylon CBL Tie

Panduit®

  • $0.04 (Each)
  • $0.04 (Each)

  • $3.68 (Per 100)

  • $36.80 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S640C0
Manufacturer
Panduit®
Manufacturer's Part Number
S6-40-C0
Description
5.51" 40LB BLK Nylon CBL Tie
The S6-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 5.51” (140MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056257924 / 0613056257924 / 00613056257924
Weight per unit
0.148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.04 (Each)
Carton
$3.68 (Per 100)
Standard Packaging
$36.80 (Per 1,000)
Resources
Images
 
 
S640C0 - Video
 
S640C0 - Large Image
 
S640C0 - Small Image
Other Links
 
 
S640C0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
5.51
Width
NA
Descriptions
Description
5.51" 40LB BLK NYLON CBL TIE
Product Type
Stronghold™ S6-40-C0 Cable Tie, Black, Pa 6.6, 40LB Min Loop
extra long description
PAN S6-40-C0 StrongHold™ S6-40-C0 C
Long Description
The S6-40-C0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 5.51” (140mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 100.
Special Features
Plenum
Additional Information
media
Yes
Tensile Strength
40
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
S6-40-C0
GTIN
00613056257924
UPC
613056257924
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.148
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat