TY524MX - 5.50" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $0.18 (Each)
  • $0.18 (Each)

  • $18.43 (Per 100)

  • $184.30 (Per 1,000)

In-Stock: 400 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY524MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY524MX
Description
5.50" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 137MM (5.4 Inches), Width Of 3.6MM (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210806990 / 5414363065531 / 00786210806990
Weight per unit
0.0029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Carton
$18.43 (Per 100)
Standard Packaging
$184.30 (Per 1,000)
Stock Availability
Nacogdoches
400 (Check another store)
All Stores
93,990
Resources
Images
 
 
TY524MX - Small Image
 
TY524MX - Large Image
Other Links
 
 
TY524MX - Other
Attachments
 
 
TY524MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
5.4
Thickness
0.04
Width
0.14
Descriptions
Description
5.50" UV RATED "TY-RAP" CABLE TIE
Extra Long Description
ABB TY524MX CBL TIE 30LB 5.5 UV BLA
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 137mm (5.4 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds)
Product Type
CBL Tie 30LB 5.5 Uv Black 2-PC Dis
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
40
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY524MX
GTIN
00786210806990
UPC
786210806990
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.0029
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 93,990

Location search:

* All prices subject to change.

Begin Live Chat