2095LA - 20A Spec Gfci RCPT

Pass & Seymour

  • $16.99 (Each)
  • $16.99 (Each)

  • $169.90 (Per 10)
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
2095LA
Manufacturer
Pass & Seymour
Manufacturer's Part Number
2095-LA
Description
20A Spec Gfci RCPT
Trademaster 20A 125V Spec GRD Duplex Gfci LT Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500742415
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Carton
$169.90 (Per 10)
Resources
Images
 
 
2095LA - Small Image
 
2095LA - Large Image
Attachments
 
 
2095LA - Specification Sheet
Installation Sheets
 
 
2095LA - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 Volt AC at 60 Hertz
Poles
2
Current Rating
20 Amp
Number of Wires
3 in
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Gfci Receptacle
Description
20A SPEC GFCI RCPT
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; LIGHT ALMOND COLOR; 5-20R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2, FSUL WC596 APPROVAL
Additional Information
Overall Dimension 1.72 Inch Width x 0.98 Inch Depth x 4.2 Inch Height; Temperature Rating -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Manufacturers Part Number
2095-LA
Brand
Pass & Seymour
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.38
Carton
10
Uses, Certifications, and Standards
Configuration
5-20R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2095LA.
Jump To:

Similar Items

Similar items are close alternatives to 2095LA, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2097LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($231.90) ·
2097LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat