8300RED - Hosp GRD Duplex Recpt 20A/125VAC RD

Legrand-Pass & Seymour

  • $26.67 (Each)
  • $26.67 (Each)

  • $2,666.79 (Per 100)
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
8300RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300-RED
Description
Hosp GRD Duplex Recpt 20A/125VAC RD
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007830101 / 0785007830101 / 00785007830101
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.67 (Each)
Carton
$26.67 (Each)
Standard Packaging
$2,666.79 (Per 100)
Resources
Images
 
 
8300RED - Small Image
 
8300RED - Large Image
Brochures
 
 
8300RED - Brochure
Other Links
 
 
8300RED - Other
 
8300RED - Other
 
8300RED - Other
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
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Color
Red
Dimensions and Weight
Width
.900
Height
3.281
Descriptions
Product Type
Hosp GRD Dup Recept 20A/125VAC Red
extra long description
P&S 8300RED HOSP GRD DUP RECEPT 20A
Description
HOSP GRD DUPLEX RECPT 20A/125VAC RD
Long Description
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Special Features
One-piece nickel-plated brass mounting strap with integral ground. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Two drive screws anchor strap to back body and face. Exclusive patented feature, circuit label on face allows permanent circuit identification. .040 inch thick, nickel-plated brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
8300-RED
GTIN
00785007830101
UPC
785007830101
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.25
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
standard
CULUS, FEDSPEC, cULus UL498, CSA C22.2 No. 42
Application
Commercial
environmental conditions
Flammability: UL94 V2 and UL94-5 VA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8300RED.
Jump To:

Similar Items

Similar items are close alternatives to 8300RED, though they may not be 100% alike.

Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 8300RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8300RD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($165.50) · 50 ($827.50) ·
8300RD - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.55

Each

QTY:
Each
Add
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, ...
  • Our Part #: AH8300RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH8300RD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,449.00) ·
AH8300RD - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.49

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 8300HRED
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8300HRED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($109.26) · 100 ($1,092.62) ·
8300HRED - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.93

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Groun...
  • Our Part #: HBL8300RED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL8300RED
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($411.50) ·
HBL8300RED - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8300RED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY8300T Bryant Electric n/a
BRY8300RED Bryant Electric 00781786005686
8300-RED Bryant Electric 00781786672833
AH8300RD Eaton Wiring Devices 00032664705076
8300RD Eaton Wiring Devices 00032664705571
IG8300RD Eaton Wiring Devices 00032664560460
8300 Eaton Wiring Devices n/a
AH8300 Eaton Wiring Devices n/a
62020-O Enerlites 00883951410247
62020-R Enerlites 00883951215026
8300RD GENERAL ELECTRIC n/a
HBL8300R GENERAL ELECTRIC n/a
HBL8300R Hubbell Wiring Device-Kellems 00783585435763
HBL8300RED Hubbell Wiring Device-Kellems 00783585247533
BRY8300 Hubbell Wiring Device-Kellems n/a
HBL8300 Hubbell Wiring Device-Kellems 00783585435701
HBL8300H Hubbell Wiring Device-Kellems 00783585015897
HBL8300HR Hubbell Wiring Device-Kellems 00783585015682
BRY8300RED Hubbell Wiring Device-Kellems n/a
8300-R Leviton 00078477818657
8300 Leviton 00078477818619
82173 Morris 00601986821735
8300RED Legrand Pass & Seymour 00785007830101
PS8300HRED Legrand Pass & Seymour 00785007860054
8300 Legrand Pass & Seymour 00785007830064
8300H Legrand Pass & Seymour 00785007830019
8300HRED Legrand Pass & Seymour 00785007830040
PS8300-HS Legrand Pass & Seymour 00785007307245
PS8300-HSRED Legrand Pass & Seymour 00785007307207

* All prices subject to change.

Begin Live Chat