AH8300RD - Recp HG Dup 20A 125V 2P3W STR B/Swire RD

Eaton

  • $14.49 (Each)
  • $14.49 (Each)

  • $1,449.00 (Per 100)
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
AH8300RD
Manufacturer
Eaton
Manufacturer's Part Number
AH8300RD
Description
Recp HG Dup 20A 125V 2P3W STR B/Swire RD
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Red, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664705076 / 00032664705076
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.49 (Each)
Standard Packaging
$1,449.00 (Per 100)
Resources
Images
 
 
AH8300RD - Small Image
 
AH8300RD - Large Image
 
AH8300RD - Large Image
 
AH8300RD - Large Image
 
AH8300RD - Video
Attachments
 
 
AH8300RD - Specification Sheet
Brochures
 
 
AH8300RD - Brochure
Other Links
 
 
AH8300RD - Other
 
AH8300RD - Other
 
AH8300RD - Other
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
Recp HG Dup 20A 125V 2P3W STR B/Swire RD
Description
RECP HG DUP 20A 125V 2P3W STR B/SWIRE RD
extra long description
EWD AH8300RD Recp HG Dup 20A 125V 2
Long Description
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle,#14-10 AWG,20A,Healthcare,Flush,125V,Back and side,Red,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Two-pole,three-wire,grounding,Screw,Core pack
Special Features
Hospital Grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 0.8800 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AH8300RD
GTIN
00032664705076
UPC
032664705076
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Extra heavy-duty hospital grade
Packaging
Weight per each
1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Federal Specification Classification 6233 01,UL,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH8300RD.
Jump To:

Similar Items

Similar items are close alternatives to AH8300RD, though they may not be 100% alike.

Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
  • Our Part #: 8300RED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8300-RED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,666.79) ·
8300RED - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.67

Each

QTY:
Each
Add
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 8300RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8300RD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($165.50) · 50 ($827.50) ·
8300RD - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.55

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 8300HRED
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8300HRED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($109.26) · 100 ($1,092.62) ·
8300HRED - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.93

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AH8300RD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY8300T Bryant Electric n/a
AH8300RD Eaton Wiring Devices 00032664705076
HBL8300R Hubbell Wiring Device-Kellems 00783585435763
8300-R Leviton 00078477818657
8300-RED Legrand Pass & Seymour 00785007830101
8300 Eaton Wiring Devices n/a
8300RD Eaton Wiring Devices 00032664705571
AH8300 Eaton Wiring Devices n/a
62020-O Enerlites 00883951410247
62020-R Enerlites 00883951215026
BRY8300 Hubbell Wiring Device-Kellems n/a
BRY8300RED Hubbell Wiring Device-Kellems n/a
HBL8300 Hubbell Wiring Device-Kellems 00783585435701
HBL8300H Hubbell Wiring Device-Kellems 00783585015897
HBL8300HR Hubbell Wiring Device-Kellems 00783585015682
8300 Leviton 00078477818619
8300 Legrand Pass & Seymour 00785007830064
8300H Legrand Pass & Seymour 00785007830019
8300HRED Legrand Pass & Seymour 00785007830040
PS8300-HS Legrand Pass & Seymour 00785007307245
PS8300-HSRED Legrand Pass & Seymour 00785007307207

* All prices subject to change.

Begin Live Chat