AGFTR2152W4 - Tamper-Resistant Gfci, 15A WH

Legrand

  • $75.47 (Each)
  • $75.47 (Each)

  • $301.88 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGFTR2152W4
Manufacturer
Legrand
Manufacturer's Part Number
AGFTR2152W4
Description
Tamper-Resistant Gfci, 15A WH
Tamper-Resistant Gfci, 15A White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007052626 / 00785007052626
Weight per unit
0.2925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.47 (Each)
Standard Packaging
$301.88 (Per 4)
Resources
Images
 
 
AGFTR2152W4 - Small Image
 
AGFTR2152W4 - Large Image
Attachments
 
 
AGFTR2152W4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
.025 Second Nominal
Voltage Rating
125
amperage rating
15
Poles
2
connection
Side & Back Wire
Phase
Single
Dimensions and Weight
Width
1.77
Length
1.82
Height
2.66
Descriptions
extra long description
ADO AGFTR2152W4 TAMPER-RESISTANT GF
Product Type
Tamper-Resistant Gfci, 15A WH
Description
TAMPER-RESISTANT GFCI, 15A WH
Long Description
TAMPER-RESISTANT GFCI, 15A WHITE
Special Features
GFCIs protect against serious injury due to electric shock. They are required by National Electrical Code in kitchens and bathrooms
Additional Information
trip range
4 to 6 mA
Manufacturer Information
Brand
legrand
Manufacturers Part Number
AGFTR2152W4
GTIN
00785007052626
UPC
785007052626
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Tamper-Resistant GFCI Outlet
Packaging
Weight per each
0.2925
Carton
1
Package
4
Uses, Certifications, and Standards
Frequency Rating
60Hz
standard
cULus
Application
Residential Outlet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat