CD2000I - Titan Series Incandescent Dimmer, Iv

Legrand-Pass & Seymour

  • $202.14 (Each)
  • $202.14 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CD2000I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CD2000-I
Description
Titan Series Incandescent Dimmer, Iv
Slide Dim SP 2000W 120V Iv
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007302622 / 00785007302622
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.14 (Each)
Resources
Images
 
 
CD2000I - Small Image
 
CD2000I - Large Image
Installation Sheets
 
 
CD2000I - Installation Sheet
Attachments
 
 
CD2000I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 VAC
Operation Type
SINGLE POLE
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
4.65 Inch W x 1.44 Inch D x 4.87 Inch H
Descriptions
Product Type
Slide Dimmer
Description
TITAN SERIES INCANDESCENT DIMMER, IV
Long Description
SLIDE DIMMER, WALL DIMMER TYPE; 4.65 INCH W X 1.44 INCH D X 4.87 INCH H SIZE; IVORY FINISH; SINGLE POLE OPERATION TYPE; UL (CANADA AND US) APPROVAL; COMMERCIAL APPLICATION; 120 VAC VOLTAGE RATING; 2000 W LOAD RATING; SLIDE TO OFF OPERATOR TYPE
Commodity Description
LIGHTING DIMMERS
Additional Information
Style Wide
extra long description
WALL DIMMER TYPE; 4.65 INCH W X 1.44 INCH D X 4.87 INCH H SIZE; IVORY FINISH; SINGLE POLE OPERATION TYPE; UL (CANADA AND US) APPROVAL; COMMERCIAL APPLICATION; 120 VAC VOLTAGE RATING; 2000 W LOAD RATING; SLIDE TO OFF OPERATOR TYPE; FIELD CONFIGURABLE WALL PLATE TYPE; INCANDESCENT LOAD TYPE; TITAN[R] BRAND; STYLE WIDE
Additional Information
Load Rating
2000 W
Wall Plate Type
Field Configurable
Load Type
INCANDESCENT
Operator Type
SLIDE TO OFF
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CD2000-I
GTIN
00785007302622
UPC
785007302622
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
WALL DIMMER
Availability
Status
Inactive
Packaging
Weight per each
0.96
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat