EN2850 - 28" Enclosure W/Hinged Cover + Lock

Legrand-On-Q

  • $194.67 (Each)
  • $194.67 (Each)
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
EN2850
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2850
Description
28" Enclosure W/Hinged Cover + Lock
This 28" Enclosure Is The Perfect Solution For A Basic Structured Wiring System. It Features Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Hing
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023135 / 00804428023135
Weight per unit
16.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.67 (Each)
Resources
Images
 
 
EN2850 - Small Image
 
EN2850 - Large Image
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
CRS
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coat
Dimensions and Weight
Width
14.3”
Thickness
20 Gauge
Height
28.1”
Depth
3.7”
Descriptions
extra long description
OnQ EN2850 28 ENCL W/HINGED COVER +
Product Type
28 Encl W/Hinged Cover + Lock
Description
28" ENCLOSURE W/HINGED COVER + LOCK
Special Features
Flanged covers hide drywall openings. Drywall depth indicators. Flush and surface installation. Mounting tabs provide correct flush-mount position for standard installations. Patented mounting system offers versatile module mounting options. Literature po
Long Description
This 28" enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a hing
Additional Information
face plate
Hinged Cover and Lock
Cable Entry
Top, Sides, Rear
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
EN2850
GTIN
00804428023135
UPC
804428023135
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight per each
16.25
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat