Add More Items
View All Quick Selects
Below you can add an image for 'Distribution Devices - Enclosures & Cabinets' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 14.1 In Height, Flush Mount, Glossy White, Powder Coated, Screw On, 8.8 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$68.09
Each
Kit Includes A 14" Enclosure and A 6X4 Basic Combination Module (364400-04) Allowing Distribution Of Up to Six Telecom Outlets With Up to Four Lines Each and Incoming Video Signals to Up to Four Television Outlets. The Kit Features 18" Of Unused Rail Spac
Nacogdoches Availability: Out Of Stock
$151.79
This 28" Enclosure Is The Perfect Solution For A Basic Structured Wiring System. It Features Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Hing
$194.67
20" Screw-On Cover For Enclosure
$56.77
This 20" Enclosure (With No Cover) Features Universal On-Q Bay-Style Mounting Holes That Are Compatible With All Bay-Style Modules.
$75.76
Side-Mount Cabinet 19-Inch 4U, Black, Steel
Total Availability: Out of Stock
$374.01
Enclosure, Galvanized Steel, 24 In Length, 10 In Width, 24 In Height, Wall Mount, Gray, Polyester Powder Coated Over Phosphatized Steel, Hinge Cover, Padlockable Draw Latch, 118.0 LB/Ea
$519.64
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 12.13 In Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, Screw On, 7.1 LB/Ea
$72.12
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 20.1 In Height, Wall Mount, Glossy White, Powder Coated, Hinge Cover, 12.4 LB/Ea
$146.02
Eaton Crouse-Hinds Series Gusc Snap Switch, 20A/30A, Three-Pole, With Switch, 2 X 3/4" NPT Entries, 2 HP, Feraloy Iron Alloy, Through Feed, 3/4", 250/600 Vac
$901.09
Eaton Freedom Nema Enclosure, C899, Empty BOX1, No Reset
$251.78
Enclosure Cover, Cold Rolled Steel, 14.3 In Width, 14 In Height, Glossy White, Glossy White Powder Coated, Screw On, 3.7 LB/Ea
$45.42
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 20.1 In Height, Flush Mount, Glossy White, Powder Coated, Screw On, 12.6 LB/Ea
$105.44
This 28" Enclosure Is The Perfect Solution For A Basic Structured Wiring System. It Features Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Screw
$145.98
Through The Door Disconnect Handle 10IN Deep Enclosure
$295.41
Enclosure, Cold Rolled Steel, 14.2 In Length, 3.7 In Width, 14.1 In Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, 20 Ga Thickness, Knock Out, 5.6 LB/Ea
$53.51
20" Hinged Cover With Lock
$77.98
Perfect For Larger Installations, This 42" Enclosure With Screw-On Cover Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules.
$210.86
20" Plastic Hinged Door, Only (Pack Of 5)
$182.17
No longer available or discontinued by the manufacturer.
42" Plastic Enclosure With Hinged Cover
$131.69
20
Popularity
Default