EN1420 - 14" Screw On Cover

Legrand-On-Q

  • $45.42 (Each)
  • $45.42 (Each)
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
EN1420
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN1420
Description
14" Screw On Cover
Enclosure Cover, Cold Rolled Steel, 14.3 In Width, 14 In Height, Glossy White, Glossy White Powder Coated, Screw On, 3.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
804428023029 / 00804428023029
Weight per unit
3.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.42 (Each)
Resources
Images
 
 
EN1420 - Large Image
 
EN1420 - Large Image
 
EN1420 - Large Image
 
EN1420 - Large Image
 
EN1420 - Large Image
 
EN1420 - Large Image
 
EN1420 - Large Image
 
EN1420 - Large Image
 
EN1420 - Small Image
 
EN1420 - Large Image
Brochures
 
 
EN1420 - Brochure
Other Links
 
 
EN1420 - Other
 
EN1420 - Other
 
EN1420 - Other
 
EN1420 - Other
 
EN1420 - Other
 
EN1420 - Other
 
EN1420 - Other
 
EN1420 - Other
 
EN1420 - Other
 
EN1420 - Other
 
EN1420 - Other
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
Cold Rolled Steel
Cover Type
Screw On
Shape
Flat
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coat
Dimensions and Weight
Width
14.3 in
Height
14 in
Size
15.25”x15.5”x0.19”
Descriptions
extra long description
OnQ EN1420 14 SCREW ON COVER
Product Type
Enclosure Cover
Long Description
Enclosure Cover, Cold Rolled Steel, 14.3 in Width, 14 in Height, Glossy White, Glossy White Powder Coated, Screw On, 3.7 lb/EA
Short Description
Enclosure Cover, Cold Rolled Steel 14.3 x 14 in, Glossy White, Screw On
Special Features
Flanged cover hides drywall opening. Sturdy steel construction with durable white powder coat.
Description
14" SCREW ON COVER
Additional Information
Standards Met
Ul Listed
Manufacturer Information
Manufacturers Part Number
EN1420
Brand
Pass & Seymour
GTIN
00804428023029
UPC
804428023029
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
COVER
Packaging
Weight
3.7 lb/EA
Weight per each
3.68
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Screw-on
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat