EN2060 - 20" Hinged Cover W/Lock

Legrand-On-Q

  • $77.98 (Each)
  • $77.98 (Each)
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
EN2060
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2060
Description
20" Hinged Cover W/Lock
20-Inch Hinged Door For Easy Access to Network Gear
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
804428023098 / 00804428023098
Weight per unit
5.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.98 (Each)
Resources
Images
 
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Large Image
 
EN2060 - Small Image
 
EN2060 - Large Image
Brochures
 
 
EN2060 - Brochure
Other Links
 
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
 
EN2060 - Other
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
20 Gauge CRS
Shape
Flat
Material, Color, and Finish
Finish
Powder Coat
Color
Glossy White
Dimensions and Weight
Size
21.25”x15.5”x0.19”
Descriptions
Product Type
20 Hinged Cover W/Lock
Long Description
20-inch Hinged Door for easy access to network gear
Special Features
Flanged cover hides drywall opening. Includes hinge hardware and lock and keyset. Sturdy steel construction with durable white powder coat.
extra long description
OnQ EN2060 20 HINGED COVER W/LOCK
Description
20" HINGED COVER W/LOCK
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
EN2060
GTIN
00804428023098
UPC
804428023098
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
COVER
Packaging
Weight per each
5.72
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Hinged with Lock
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat