EN1200 - 12IN Enclosure W/Screw On Cover

Legrand-On-Q

  • $72.12 (Each)
  • $72.12 (Each)
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
EN1200
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN1200
Description
12IN Enclosure W/Screw On Cover
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 12.13 In Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, Screw On, 7.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428050650 / 00804428050650
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.12 (Each)
Resources
Images
 
 
EN1200 - Large Image
 
EN1200 - Large Image
Other Links
 
 
EN1200 - Other
 
EN1200 - Other
Brochures
 
 
EN1200 - Brochure
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
Cold Rolled Steel
Cover Type
Screw On
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coated
Dimensions and Weight
Length
14.3 in
Width
3.7 in
Height
12.13 in
Descriptions
Product Type
Enclosure
Long Description
Enclosure, Cold Rolled Steel, 14.3 in Length, 3.7 in Width, 12.13 in Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, Screw On, 7.1 lb/EA
Features
This 12-inch enclosure is the perfect solution for a basic or entry-level structured wiring system. It features large top openings that make pulling wire easier than ever before. The enclosure also boasts multiple knockouts, side lances, and side tabs for more flexible mounting. Includes a screw-on cover.
Short Description
Enclosure, Cold Rolled Steel 14.3 x 3.7 x 12.13 in, Glossy White, Screw On
Special Features
Flanged
extra long description
OnQ EN1200 12IN ENCLOSURE W/SCREW O
Description
12IN ENCLOSURE W/SCREW ON COVER
Additional Information
Mounting Type
Flush Mount/Surface Mount
includes
Cover;Self-Adhesive Cable Identification Table
Standards Met
UL 1863;UL Listed;CSA C22.2 Certified
Manufacturer Information
Manufacturers Part Number
EN1200
Brand
Pass & Seymour
GTIN
00804428050650
UPC
804428050650
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight
7.1 lb/EA
Weight per each
7.1