C899B001 - C899, Empty BOX1, No Reset

Eaton

  • $251.78 (Each)
  • $251.78 (Each)
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
C899B001
Manufacturer
Eaton
Manufacturer's Part Number
C899B001
Description
C899, Empty BOX1, No Reset
Eaton Freedom Nema Enclosure, C899, Empty BOX1, No Reset
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786680148866 / 00786680148866
Weight per unit
6.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$251.78 (Each)
Resources
Attachments
 
 
C899B001 - Specification Sheet
Images
 
 
C899B001 - Small Image
 
C899B001 - Large Image
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
C899, Empty BOX1, No Reset
Description
C899, EMPTY BOX1, NO RESET
extra long description
ETN C899B001 C899, EMPTY BOX1, NO R
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA enclosure, C899, Empty Box1, No Reset
Additional Information
dimensions
14.0000 IN X 8.0000 IN X 9.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C899B001
GTIN
00786680148866
UPC
786680148866
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Accessory
Packaging
Weight per each
6.3