EN4200 - 42 Encl W/Screw On Cover

Legrand-On-Q

  • $210.86 (Each)
  • $210.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN4200
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN4200
Description
42 Encl W/Screw On Cover
Perfect For Larger Installations, This 42" Enclosure With Screw-On Cover Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023166 / 00804428023166
Weight per unit
22.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.86 (Each)
Resources
Images
 
 
EN4200 - Small Image
 
EN4200 - Large Image
Attachments
 
 
EN4200 - Specification Sheet
Other Links
 
 
EN4200 - Other
Brochures
 
 
EN4200 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CRS
Material, Color, and Finish
Finish
Powder Coat
Color
Glossy White
Dimensions and Weight
Width
14.3”
Thickness
20 Gauge
Depth
3.7”
Height
42.1”
Descriptions
Long Description
Perfect for larger installations, this 42" enclosure with screw-on cover features universal On-Q style mounting holes that are compatible with all bay-style modules.
Special Features
Flanged covers hide drywall openings. Drywall depth indicators. Flush and surface installation. Mounting tabs provide correct flush-mount position for standard installations. Patented mounting system offers versatile module mounting options. Literature po
Description
42 ENCL W/SCREW ON COVER
Product Type
42 Encl W/Screw On Cover
extra long description
OnQ EN4200 42 ENCL W/SCREW ON COVER
Additional Information
face plate
Screw-on Cover
Cable Entry
Top, Sides, Rear
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
EN4200
GTIN
00804428023166
UPC
804428023166
Taxonomies, Classifications, and Categories
Type
ENCLOSURE
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
22.06
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat