FB2TRDR2B - Floor Box 2G 2 Duplex Recpt Brass

Legrand-Pass & Seymour

  • $115.63 (Each)
  • $115.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB2TRDR2B
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FB2TRDR2B
Description
Floor Box 2G 2 Duplex Recpt Brass
Tamper-Resistant Floor Box Assembly, Two #8 Duplex Openings, Four Threaded Screw Plugs. Includes Two 3232 15 Amp, 125 Volt Tamper-Resistant Duplex Receptacles. Brass.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007108705 / 00785007108705
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.63 (Each)
Resources
Images
 
 
FB2TRDR2B - Small Image
 
FB2TRDR2B - Large Image
 
FB2TRDR2B - Video
Attachments
 
 
FB2TRDR2B - Specification Sheet
Other Links
 
 
FB2TRDR2B - Other
 
FB2TRDR2B - Other
Brochures
 
 
FB2TRDR2B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Color
Brass Nickel
Dimensions and Weight
Size
5.25"
Descriptions
extra long description
P&S FB2TRDR2B FLOOR BOX 2G 2 DUPLEX
Description
FLOOR BOX 2G 2 DUPLEX RECPT BRASS
Product Type
Floor Box 2G 2 Duplex Recpt Brass
Long Description
Tamper-Resistant Floor Box Assembly, Two #8 duplex openings, Four threaded screw plugs. Includes two 3232 15 amp, 125 volt tamper-resistant duplex receptacles. Brass.
Special Features
Tamper-resistant, for wood sub floors, scrub water compliant, swing brackets mounting option.
Additional Information
media
Yes
number of outlet
2
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
FB2TRDR2B
GTIN
00785007108705
UPC
785007108705
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box Assemblies
Packaging
Weight per each
1.68
Carton
1
Uses, Certifications, and Standards
Mounting
FLOOR
standard
Residential/Commercial
Application
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat