TM8HWLWCC - Decor Lite & RCPT Combo

Pass & Seymour

  • $17.69 (Each)
  • $17.69 (Each)

  • $212.33 (Per 12)

  • $1,769.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM8HWLWCC
Manufacturer
Pass & Seymour
Manufacturer's Part Number
TM8HWLWCC
Description
Decor Lite & RCPT Combo
Trademaster 15A 120/125V Decorator Hallway Lite/SGL Recept WHT
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
-
UPC/EAN/GTIN
78500700985
Weight per unit
3.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.69 (Each)
Carton
$17.69 (Each)
Standard Packaging
$212.33 (Per 12)
Resources
Images
 
 
TM8HWLWCC - Small Image
 
TM8HWLWCC - Large Image
Attachments
 
 
TM8HWLWCC - Specification Sheet
Installation Sheets
 
 
TM8HWLWCC - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
Combination Hallway Light and Receptacle
Description
DECOR LITE & RCPT COMBO
Long Description
COMBINATION HALLWAY LIGHT AND RECEPTACLE, DECORATOR TYPE; WHITE COLOR; UL 498, UL (CANADA AND US) APPROVAL; BACK, SIDE WIRING; NO WALL PLATE INCLUDED; NEMA 5-15R 120/125 VAC 15 AMPERE 2-POLE WITH GROUNDING STRAIGHT BLADE RECEPTACLE TYPE
Additional Information
Light Output in 1 Ft FCD 0.1442 Lumen; Applicable Standard NEMA WD-1/WD-6
Commodity Description
COMBINATION DEVICES
Additional Information
Receptacle Type
NEMA 5-15R 120/125 VAC 15 Ampere 2-Pole with Grounding Straight Blade
Wall Plate Included
NO
Wiring
BACK, SIDE
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM8-HWLWCC
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
DECORATOR
Packaging
Weight per each
3.87
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 498, UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat