TR15W - Recep Dup Tamper Resis 15A/125V WH

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR15W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR15W
Description
Recep Dup Tamper Resis 15A/125V WH
Tamper-Resistant Commercial Grade Receptacle, 15A, 125V. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241594 / 0785007241594 / 00785007241594
Weight per unit
0.2478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
TR15W - Other
Images
 
 
TR15W - Large Image
 
TR15W - Video
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
125
Wire Size
14 - 10
amperage rating
15
Number of Wires
3
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
connection
Side wire
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Width
1.130
Height
3.281
Descriptions
Product Type
Recep Dup Tamper Resis 15A/125V WH
extra long description
P&S TR15W RECEP DUP TAMPER RESIS 15
Description
RECEP DUP TAMPER RESIS 15A/125V WH
Long Description
Tamper-Resistant Commercial Grade Receptacle, 15A, 125V. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. Backed-out tri-drive steel terminal screws for faster installation. Side wire capability. Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly. .032 inch thick brass triple-wipe power contacts. Two drive screws anchor steel st
Additional Information
media
Yes
Voltage
125.0 V
Outlet Type
Commercial, Indoor, Tamper-Resistant
indoor/outdoor
Indoor
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR15W
GTIN
00785007241594
UPC
785007241594
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2478
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, cULus UL498, CSA C22.2 No. 42
Temperature Rating
-40° - 50° C
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR15W.
Jump To:

Similar Items

Similar items are close alternatives to TR15W, though they may not be 100% alike.

Tamper-Resistant Commercial Grade Receptacle, 15A, 125V. For Detailed Tamper-Res...
  • Our Part #: TR15GRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR15GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($612.00) ·
TR15GRY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.12

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: TRBR15WBXSP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRBR15W-BXSP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 26 ($144.04) ·
TRBR15WBXSP - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.54

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: TRBR15VBXSP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRBR15V-BXSP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 26 ($144.04) ·
TRBR15VBXSP - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.54

Each

QTY:
Each
Add
RECEP DUP TAMPER RESIS 15A/125V BN
  • MFR Part #: TR15
  • GTIN: 00785007241600
  • Manufacturer: Legrand-Pass & Seymour
RECEP DUP TAMPER RESIS 15A/125V IV
  • MFR Part #: TR15I
  • GTIN: 00785007241648
  • Manufacturer: Legrand-Pass & Seymour
RECEP DUP TAMPER RESIS 15A/125V LA
  • MFR Part #: TR15LA
  • GTIN: 00785007241693
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to TR15W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS15WTR Bryant Electric 00781786410794
TRCR15W Eaton Wiring Devices 00032664722684
CR15WHITR Hubbell Wiring Device-Kellems 00783585144238
TR15W Legrand Pass & Seymour 00785007241594
TRBR15V Eaton Wiring Devices 00032664668661
TRBR15W Eaton Wiring Devices 00032664668678
BR15ITR Hubbell Wiring Device-Kellems 00783585144085
BR15WHITR Hubbell Wiring Device-Kellems 00783585144092
RR15SWTR Hubbell Wiring Device-Kellems 00883778301544
T5320-W Leviton 00078477381618
3232TRSW Legrand Pass & Seymour 00785007240016
TR15I Legrand Pass & Seymour 00785007241648

* All prices subject to change.

Begin Live Chat