TR15GRY - Duplex Recp TR 15A/125V Gy

Legrand-Pass & Seymour

  • $6.12 (Each)
  • $6.12 (Each)

  • $612.00 (Per 100)
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
TR15GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR15-GRY
Description
Duplex Recp TR 15A/125V Gy
Tamper-Resistant Commercial Grade Receptacle, 15A, 125V. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241679 / 0785007241679 / 00785007241679
Weight per unit
0.2478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.12 (Each)
Standard Packaging
$612.00 (Per 100)
Resources
Images
 
 
TR15GRY - Small Image
 
TR15GRY - Large Image
 
TR15GRY - Video
Other Links
 
 
TR15GRY - Other
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
125
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
connection
Side wire
Wire Size
14 - 10
amperage rating
15
Poles
2
Number of Wires
3
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
1.130
Height
3.281
Descriptions
extra long description
P&S TR15GRY RECEP DUP TAMPER RESIS
Product Type
Recep Dup Tamper Resis 15A/125V Gry
Description
DUPLEX RECP TR 15A/125V GY
Long Description
Tamper-Resistant Commercial Grade Receptacle, 15A, 125V. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. Backed-out tri-drive steel terminal screws for faster installation. Side wire capability. Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly. .032 inch thick brass triple-wipe power contacts. Two drive screws anchor steel st
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR15-GRY
GTIN
00785007241679
UPC
785007241679
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2478
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, cULus UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR15GRY.
Jump To:

Similar Items

Similar items are close alternatives to TR15GRY, though they may not be 100% alike.

Tamper-Resistant Commercial Grade Receptacle, 15A, 125V. For Detailed Tamper-Res...
  • Our Part #: TR15W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TR15-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TR15W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Duplex Receptacle, 15 A, 120 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Soli...
  • Our Part #: TRCR15GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRCR15GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($43.00) · 100 ($430.00) ·
TRCR15GY - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.30

Each

QTY:
Each
Add
RECEP DUP TAMPER RESIS 15A/125V BN
  • MFR Part #: TR15
  • GTIN: 00785007241600
  • Manufacturer: Legrand-Pass & Seymour
RECEP DUP TAMPER RESIS 15A/125V IV
  • MFR Part #: TR15I
  • GTIN: 00785007241648
  • Manufacturer: Legrand-Pass & Seymour
RECEP DUP TAMPER RESIS 15A/125V LA
  • MFR Part #: TR15LA
  • GTIN: 00785007241693
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to TR15GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS15GRYTR Bryant Electric 00781786410770
TRCR15GY Eaton Wiring Devices 00032664722721
CR15GRYTR Hubbell Wiring Device-Kellems 00783585144214
TR15GRY Legrand Pass & Seymour 00785007241679

* All prices subject to change.

Begin Live Chat