WP3410WH - Decor Outlet Strap Blank WH (M10)

Legrand-On-Q

  • $1.32 (Each)
  • $1.32 (Each)

  • $13.20 (Per 10)

  • $79.20 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3410WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3410WH
Description
Decor Outlet Strap Blank WH (M10)
Blank Decorator Outlet Strap, White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428024477 / 00804428024477
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$13.20 (Per 10)
Standard Packaging
$79.20 (Per 60)
Resources
Images
 
 
WP3410WH - Large Image
 
WP3410WH - Large Image
Attachments
 
 
WP3410WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19“x1.65“x0.28”
Descriptions
Product Type
Decor Outlet Strap Blank WH (M10)
Description
DECOR OUTLET STRAP BLANK WH (M10)
Long Description
Blank Decorator Outlet Strap, White
Special Features
Provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting. Outlets mount in On-Q Installation Brackets or low voltage mud rings. Fits decorator-style faceplates.
extra long description
OnQ WP3410WH DECOR OUTLET STRAP BLA
Additional Information
cutout
Blank
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
WP3410WH
Brand
Pass & Seymour
GTIN
00804428024477
UPC
804428024477
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Decorator Strap
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat