2704IJ - 1/4 X 1-1/4 Zamac Hammer Drive Anchor

Peco Fasteners

  • $69.90 (Per 100)
  • $0.70 (Each)

  • $69.90 (Per 100)

  • $419.40 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2704IJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
2704IJ
Description
1/4 X 1-1/4 Zamac Hammer Drive Anchor
Hammer Drive Anchor, 1-1/4 In Length, 1/4 In Diameter, 2.25 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591330160 / 00705591330160
Weight per unit
0.0225 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.70 (Each)
Carton
$69.90 (Per 100)
Standard Packaging
$419.40 (Per 600)
Resources
Images
 
 
2704IJ - Small Image
 
2704IJ - Large Image
Other Links
 
 
2704IJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1-1/4 in
Diameter
1/4 in
Size
1/4X1-1/4
Descriptions
Long Description
Hammer Drive Anchor, 1-1/4 in Length, 1/4 in Diameter, 2.25 lb
Features
Peco fasteners 1/4 x 1 1/4 zamac hammer dr 100 per jar
Short Description
Hammer Drive Anchor, 1-1/4 in
Product Type
Hammer Drive Anchor
Description
1/4 X 1-1/4 ZAMAC HAMMER DRIVE ANCHOR
extra long description
PECO 2704IJ 1/4X1-1/4 ZAMAC HAMMER
Additional Information
package quantity
100 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
2704IJ
GTIN
00705591330160
UPC
705591330160
Taxonomies, Classifications, and Categories
Type
Anchor
Category Description
ANCHORS & ANCHOR KITS
Availability
minimum qty
100
Packaging
Weight
2.25 lb
Weight per each
0.0225
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat