6402J - 1/4 X 2-1/4 Wedge Anchor Zinc

Peco Fasteners

  • $118.11 (Per 100)
  • $1.18 (Each)

  • $118.11 (Per 100)

  • $708.66 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6402J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
6402J
Description
1/4 X 2-1/4 Wedge Anchor Zinc
Wedge Anchor, 2-1/4 In Length, Zinc Plated, 1/4 In Diameter, 3.5 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
705591964761 / 00705591964761
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.18 (Each)
Carton
$118.11 (Per 100)
Standard Packaging
$708.66 (Per 600)
Resources
Images
 
 
6402J - Large Image
 
6402J - Small Image
Attachments
 
 
6402J - Specification Sheet
Other Links
 
 
6402J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-1/4 in
Diameter
1/4 in
Descriptions
Product Type
Wedge Anchor
Long Description
Wedge Anchor, 2-1/4 in Length, Zinc Plated, 1/4 in Diameter, 3.5 lb
Features
Peco fasteners 1/4 x 2-1/4 wedge anchors 100 per jar
Short Description
Wedge Anchor, 2-1/4 in, Zinc Plated
Description
1/4 X 2-1/4 WEDGE ANCHOR ZINC
extra long description
PECO 6402J 1/4X2-1/4 WEDGE ANCHOR Z
Additional Information
package quantity
100 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
6402J
GTIN
00705591964761
UPC
705591964761
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
minimum qty
100
Packaging
Weight
3.5 lb
Weight per each
0.035
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat