7163J - For Use With 1/4-20 Rod Vertical Hanger - Wood

Peco Fasteners

  • $82.28 (Each)
  • $82.28 (Each)

  • $493.68 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7163J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
7163J
Description
For Use With 1/4-20 Rod Vertical Hanger - Wood
1/4 X 2 Vertical Hanger For Wood - Accepts 1/4-20 Rod
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591450295 / 00705591450295
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.28 (Each)
Standard Packaging
$493.68 (Per 6)
Resources
Images
 
 
7163J - Small Image
 
7163J - Large Image
Other Links
 
 
7163J - Other
Attachments
 
 
7163J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Width
1/4
Descriptions
Product Type
10X1-1/4 Anchor Kit - HWH Sharp PT 26103
extra long description
PECO 7163J 10X1-1/4 ANCHOR KIT - HW
Description
FOR USE WITH 1/4-20 ROD VERTICAL HANGER - WOOD
Long Description
1/4 X 2 VERTICAL HANGER FOR WOOD - ACCEPTS 1/4-20 ROD
Additional Information
gauge
20
Manufacturer Information
Manufacturers Part Number
7163J
Brand
Peco Fasteners
GTIN
00705591450295
UPC
705591450295
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Hanger
Packaging
Weight per each
4.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat