7602 - 1/4X2-1/4 Wedge Anchor 31

Peco Fasteners

  • $1.34 (Each)
  • $1.34 (Each)

  • $134.00 (Per 100)

  • $536.00 (Per 400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7602
Manufacturer
Peco Fasteners
Manufacturer's Part Number
7602
Description
1/4X2-1/4 Wedge Anchor 31
1/4 X 2-1/4 Wedge Anchor 316 Stainless Steel (Includes A Hex Nut & Flat Washer)
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
705591005723 / 00705591005723
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.34 (Each)
Carton
$134.00 (Per 100)
Standard Packaging
$536.00 (Per 400)
Resources
Images
 
 
7602 - Large Image
 
7602 - Small Image
Attachments
 
 
7602 - Specification Sheet
Other Links
 
 
7602 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/4X2
Descriptions
Long Description
1/4 X 2-1/4 WEDGE ANCHOR 316 STAINLESS STEEL (INCLUDES A HEX NUT & FLAT WASHER)
Description
1/4X2-1/4 WEDGE ANCHOR 31
Product Type
1/4X2-1/4 Wedge Anchor 316 SS 00572
extra long description
PECO 7602 1/4X2-1/4 Wedge Anchor 31
Manufacturer Information
Manufacturers Part Number
7602
Brand
Peco Fasteners
GTIN
00705591005723
UPC
705591005723
Taxonomies, Classifications, and Categories
Type
Anchor
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight per each
0
Carton
100
Package
400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat