PRCPLGAL1 - 1" Alu Coupling

Plastibond

  • $18.61 (Each)
  • $18.61 (Each)

  • $930.67 (Per 50)

  • $1,861.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRCPLGAL1
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-AL-1
Description
1" Alu Coupling
Coupling, Aluminum Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 50 Standard Package; 1 Inch Trade Size; Threaded End Type
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011212606 / 00784011212606
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.61 (Each)
Carton
$18.61 (Each)
Standard Packaging
$930.67 (Per 50)
Resources
Images
 
 
PRCPLGAL1 - Large Image
Attachments
 
 
PRCPLGAL1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
1" ALU COUPLING
Product Type
Coupling
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL
Long Description
COUPLING, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 50 STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Threads to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Outside Diameter 1.781 Inch; Thread per Inch 11-1/2
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-AL-1
Brand
PLASTIBOND
GTIN
00784011212606
UPC
784011212606
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
50 FT
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat