P341030 - 9" WH Mushroom

Progress

  • $37.98 (Each)
  • $37.98 (Each)

  • $227.88 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P341030
Manufacturer
Progress
Manufacturer's Part Number
P3410-30
Description
9" WH Mushroom
A Traditional Two-Light Close-to-Ceiling Fixture Featuring A White Glass Bowl and A White Finish. The Fixture Is Ideal In A Bathroom Setting or Hall/Foyer.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247341030 / 00785247341030
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.98 (Each)
Carton
$227.88 (Per 6)
Resources
Images
 
 
P341030 - Small Image
 
P341030 - Large Image
 
P341030 - Large Image
 
P341030 - Large Image
 
P341030 - Large Image
Attachments
 
 
P341030 - Specification Sheet
Other Links
 
 
P341030 - Other
 
P341030 - Other
 
P341030 - Other
 
P341030 - Other
 
P341030 - Other
 
P341030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
60
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Finish
Painted
Style
Traditional/Casual
Color
White
Dimensions and Weight
Length
9.5
Width
9.5
Height
5.25
Descriptions
Description
9" WH MUSHROOM
Product Type
P3410-30 2-60W Med Fitter CTC
extra long description
PROG P3410-30 P3410-30 2-60W MED FI
Long Description
A traditional two-light close-to-ceiling fixture featuring a White glass bowl and a White finish. The fixture is ideal in a bathroom setting or hall/foyer.
Additional Information
pallet quantity
72
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3410-30
GTIN
00785247341030
UPC
785247341030
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight per each
2.8
Carton
6
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat