Add More Items
View All Quick Selects
Below you can add an image for 'Incandescent Surface Architectural & Specification Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 6 In Diameter, 7-1/4 In Height, 1 Yr Warranty, 3 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$19.57
Each
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
Total Availability: Out of Stock
$46.10
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 5-7/8 In Height, 1 Yr Warranty, 4 LB
$41.45
Clear/White Glass Material; White Finish; 8-1/2 Inch; 5-1/4 Inch; 2 Lamp(S); 60 W Wattage; Lamp Included; Medium Lamp Base Type; Progress Lighting. Brand
$24.54
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 1 Yr Warranty, 4.19 LB
$39.20
A Traditional One-Light Close-to-Ceiling Fixture Featuring A White Glass Bowl and An Antique Bronze Finish. The Fixture Is Ideal In A Bathroom Setting or Hall/Foyer.
$26.84
A Traditional One-Light Close-to-Ceiling Fixture Featuring A White Glass Bowl and A White Finish. The Fixture Is Ideal In A Bathroom Setting or Hall/Foyer.
$24.66
A Traditional Two-Light Close-to-Ceiling Fixture Featuring A White Glass Bowl and A White Finish. The Fixture Is Ideal In A Bathroom Setting or Hall/Foyer.
$37.98
Flush Mount Ceiling Fixture With White Glass Globe and Pull Chain. Pull Chain Switch Included. Globe Held In Place With Three Thumb Screws.
$28.30
Flush Mount Ceiling Fixture With White Glass Globe. Globe Held In Place With Three Thumb Screws.
$18.77
One-Light Close-to-Ceiling. Clear Acorn Patterned Glass. Ko For Switch. Keyhole Slots For Easy Fixture Mounting. Glass Held In Place With Three Thumb Screws.
$20.36
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 5-7/8 In Height, 1 Yr Warranty, 5.26 LB
Two-Light Flush Mount With Dome Shaped Alabaster Glass, Solid Trim and Decorative Knobs. Center Lock-Up With Matching Finial. Antique Bronze Finish.
$45.60
A Modern 12 In Two-Light Close to Ceiling Fixture With A Round White Glass Shade In A White Finish. The Fixture Is Ideal In Either A Bathroom or Bedroom Setting.
$22.32
A Modern Close to Ceiling Fixture With A Square White Glass Shade In A White Finish. The Fixture Is Ideal In Either A Bathroom or Bedroom Setting.
$23.80
An Outdoor Injelly Jar In Utility Flush Mount Featuring A Black Powder-Coated Finish and Clear Marine Glass. The Fixture Is Wet Location Listed and Ideal For Outdoor Spaces. The Glass Shape Is A Reminder Of The Old-Fashioned Jelly Jars.
$18.27
Snap-In Fitter, 60 W, Black, Polypropylene Material, Medium Base, Non Dimmable, 10-1/4 In Diameter, 5-1/2 In Height, 2 LB
$32.81
Create A Cozy Home With The Briarwood Collection 2-Light Ceruse Black Farmhouse Flush Mount Ceiling Light. Light Sources Exude A Comforting Country Glow As They Peek Through The Classic X-Brace Design Reminiscent Of Country Barn Doors and Rustic Farmhouse Gates. A Faux Painted Rich Oak Wood Frame Coated In An Antique Bronze Finish Accented By A Black Plate On Top Of The Structure Infuses The Ceiling Light With Charming Country Character.
$99.80
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 7 In Height, 1 Yr Warranty, 4.9 LB
$35.91
Two-Light Close-to-Ceiling With Etched Ribbed Melon Glass With Center Lock Up In Antique Bronze Finish.
20
Popularity
Default