P574531 - 2-60W Med CTC Car Port

Progress

  • $32.81 (Each)
  • $32.81 (Each)

  • $196.86 (Per 6)
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
P574531
Manufacturer
Progress
Manufacturer's Part Number
P5745-31
Description
2-60W Med CTC Car Port
Snap-In Fitter, 60 W, Black, Polypropylene Material, Medium Base, Non Dimmable, 10-1/4 In Diameter, 5-1/2 In Height, 2 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247574506 / 00785247574506
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.81 (Each)
Standard Packaging
$196.86 (Per 6)
Resources
Images
 
 
P574531 - Small Image
 
P574531 - Large Image
 
P574531 - Large Image
Specifications Sheets
 
 
P574531 - Specification Sheet
Attachments
 
 
P574531 - Specification Sheet
Other Links
 
 
P574531 - Other
 
P574531 - Other
 
P574531 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 W
Material
Polypropylene
Voltage Rating
120
Number of Lamps
2
Lamp Type
A19
Lamp Included
NO
Material, Color, and Finish
Finish
Black
Base Type
Medium
Color
Black
Style
Transitional
Dimensions and Weight
Diameter
10-1/4 in
Height
5-1/2 in
Length
10.25
Width
10.25
Descriptions
Description
2-60W MED CTC CAR PORT
Product Type
Snap-In Fitter
Features
A black two-light non-metallic ceiling light featuring a one-piece, white acrylic diffuser. The fixture is complete with scalloped edge detailing to enhance any outdoor space.
Long Description
Snap-In Fitter, 60 W, Black, Polypropylene Material, Medium Base, Non Dimmable, 10-1/4 in Diameter, 5-1/2 in Height, 2 lb
Short Description
Snap-In Fitter, 60W, Polypropylene
extra long description
PROG P5745-31 P5745-31 2-60W MED CT
Additional Information
Standards Met
Ul Listed
package quantity
1 CT;6 Pk
pallet quantity
96
Power Source
Hardwired
indoor/outdoor
Outdoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5745-31
GTIN
00785247574506
UPC
785247574506
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Mounting
CEILING
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat