P340630 - 2-60W Med Fitter CTC

Progress

  • $41.50 (Each)
  • $41.50 (Each)

  • $249.00 (Per 6)

Available from manufacturer.
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
P340630
Manufacturer
Progress
Manufacturer's Part Number
P3406-30
Description
2-60W Med Fitter CTC
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 1 Yr Warranty, 4.19 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247340620 / 00785247340620
Weight per unit
3.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.50 (Each)
Standard Packaging
$249.00 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
P340630 - Other
 
P340630 - Other
Images
 
 
P340630 - Small Image
 
P340630 - Large Image
 
P340630 - Large Image
 
P340630 - Large Image
 
P340630 - Large Image
 
P340630 - Large Image
 
P340630 - Large Image
Specifications Sheets
 
 
P340630 - Specification Sheet
Attachments
 
 
P340630 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Lamp Wattage
60
Material
Steel
Number Of Lamps
2
Voltage Rating
120
Material, Color, and Finish
Base Type
Medium
Color
White
Finish
White Painted
Style
Traditional/Casual
Dimensions and Weight
Height
5.25
Length
9.5
Width
9.5
Descriptions
Description
2-60W MED FITTER CTC
Extra Long Description
PROG P3406-30 P3406-30 2-60W MED FI
Features
A two-light close to ceiling snap-in fitter featuring a Clear Prismatic glass bowl and White finish. The fixture is ideal in a bathroom setting or hall/foyer.
Long Description
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 1 yr Warranty, 4.19 lb
Product Type
Snap-In Fitter
Short Description
Snap-In Fitter, 60W, 120V, Steel, 2 Light
Additional Information
Dimmable
Fully dimmable with dimmable bulbs
Fixture Type
Flush Mount
Indoor/Outdoor
Indoor
Mounting Type
Ceiling
Package Quantity
1 CT;6 Pk
Power Source
Hardwired
Standards Met
UL/cUL Listed
Warranty
1 yr
Wire Length
6
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3406-30
GTIN
00785247340620
UPC
785247340620
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight
4.19 lb
Weight per each
3.47
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area