P350039020 - 2-60M Ab Briarwood Flush Mount

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P350039020
Manufacturer
Progress
Manufacturer's Part Number
P350039-020
Description
2-60M Ab Briarwood Flush Mount
Create A Cozy Home With The Briarwood Collection 2-Light Ceruse Black Farmhouse Flush Mount Ceiling Light. Light Sources Exude A Comforting Country Glow As They Peek Through The Classic X-Brace Design Reminiscent Of Country Barn Doors and Rustic Farmhouse Gates. A Faux Painted Rich Oak Wood Frame Coated In An Antique Bronze Finish Accented By A Black Plate On Top Of The Structure Infuses The Ceiling Light With Charming Country Character.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247213603 / 00785247213603
Weight per unit
5.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P350039020 - Other
 
P350039020 - Other
 
P350039020 - Other
 
P350039020 - Other
 
P350039020 - Other
 
P350039020 - Other
 
P350039020 - Other
 
P350039020 - Other
 
P350039020 - Other
 
P350039020 - Other
 
P350039020 - Other
 
P350039020 - Other
Attachments
 
 
P350039020 - Specification Sheet
Images
 
 
P350039020 - Large Image
 
P350039020 - Large Image
 
P350039020 - Large Image
 
P350039020 - Large Image
 
P350039020 - Small Image
 
P350039020 - Large Image
 
P350039020 - Large Image
 
P350039020 - Large Image
 
P350039020 - Large Image
 
P350039020 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
A19
Voltage Rating
120
Number of Lamps
2
Wattage
60
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Bronze
Style
Farmhouse;Urban Industrial;Coastal;Transitional
Finish
Painted
Dimensions and Weight
Length
12
Width
12
Height
6
Descriptions
Product Type
P350039-020 2-60W Med Flush Mount
extra long description
PROG P350039-020 P350039-020 2-60W
Description
2-60M AB BRIARWOOD FLUSH MOUNT
Long Description
Create a cozy home with the Briarwood Collection 2-Light Ceruse Black Farmhouse Flush Mount Ceiling Light. Light sources exude a comforting country glow as they peek through the classic X-brace design reminiscent of country barn doors and rustic farmhouse gates. A faux painted rich oak wood frame coated in an antique bronze finish accented by a black plate on top of the structure infuses the ceiling light with charming country character.
Additional Information
pallet quantity
36
Light Distribution
Down
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P350039-020
GTIN
00785247213603
UPC
785247213603
Taxonomies, Classifications, and Categories
Type
Flush-Mount
Packaging
Weight per each
5.74
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat