P381820 - 3LT Abz CLS Ceil LGT

Progress

  • $56.71 (Each)
  • $56.71 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P381820
Manufacturer
Progress
Manufacturer's Part Number
P3818-20
Description
3LT Abz CLS Ceil LGT
Three-Light Close-to-Ceiling With Etched Ribbed Melon Glass With Center Lock Up In Antique Bronze Finish.
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Surface Architect
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247147373 / 00785247147373
Weight per unit
6.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.71 (Each)
Resources
Images
 
 
P381820 - Small Image
 
P381820 - Large Image
 
P381820 - Large Image
 
P381820 - Large Image
 
P381820 - Large Image
Attachments
 
 
P381820 - Specification Sheet
Other Links
 
 
P381820 - Other
 
P381820 - Other
 
P381820 - Other
 
P381820 - Other
 
P381820 - Other
 
P381820 - Other
Features
Voltage Rating
120
Number of Lamps
3
Wattage
60
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Bronze
Finish
Painted
Style
Transitional;New Traditional
Dimensions and Weight
Length
15.25
Width
15.25
Height
7.5
Descriptions
Description
3LT ABZ CLS CEIL LGT
Product Type
P3818-20 3-60W Med Clse to CLG
extra long description
PROG P3818-20 P3818-20 3-60W MED CL
Long Description
Three-light close-to-ceiling with etched ribbed melon glass with center lock up in Antique Bronze finish.
Additional Information
pallet quantity
36
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3818-20
GTIN
00785247147373
UPC
785247147373
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight per each
6.7
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
Mounting
CEILING
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds