P392509 - 2-75M BN Alabaster FMNT

Progress

  • $41.45 (Each)
  • $41.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P392509
Manufacturer
Progress
Manufacturer's Part Number
P392509
Description
2-75M BN Alabaster FMNT
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 5-7/8 In Height, 1 Yr Warranty, 4 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247159840 / 00785247159840
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.45 (Each)
Resources
Images
 
 
P392509 - Small Image
 
P392509 - Large Image
 
P392509 - Large Image
 
P392509 - Large Image
 
P392509 - Large Image
 
P392509 - Large Image
 
P392509 - Large Image
 
P392509 - Large Image
Specifications Sheets
 
 
P392509 - Specification Sheet
Attachments
 
 
P392509 - Specification Sheet
Other Links
 
 
P392509 - Other
 
P392509 - Other
 
P392509 - Other
 
P392509 - Other
 
P392509 - Other
 
P392509 - Other
 
P392509 - Other
 
P392509 - Other
 
P392509 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Wattage
75 W
Voltage Rating
120
Number of Lamps
2
Lamp Included
NO
Lamp Type
A19
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Color
Nickel
Style
Traditional/Casual
Dimensions and Weight
Diameter
13-1/4 in
Height
5-7/8 in
Length
13.25
Width
13.25
Descriptions
Description
2-75M BN ALABASTER FMNT
Product Type
Snap-In Fitter
Long Description
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 in Diameter, 5-7/8 in Height, 1 yr Warranty, 4 lb
Features
Two-light flush mount with dome shaped alabaster glass, solid trim and decorative knobs. Center lock-up with matching finial.
Short Description
Snap-In Fitter, 75W, 120V, Steel, Etched
extra long description
PROG P3925-09 P3925-09 2-75W MED CL
Additional Information
Warranty
1 yr
Standards Met
CSA certified
package quantity
1 ct
pallet quantity
72
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P392509
Brand
PROGRESS
GTIN
00785247159840
UPC
785247159840
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight
4 lb
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
cCSAus
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat